
100 lb. Commercial Icemaker
Mfr # BIM100
Zoro # G301711732
product price: $2,919.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Item - Ice Machines
Icemaker
Height
34.5 in
Defrost
Automatic
Depth
22.25 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BIM100
Zoro #
G301711732
UPC #
761101066080
Country of Origin
Korea, Republic of
Dimensions
Height
34.5 in
Depth
22.25 in
Width
20.5 in
Overall Width - Ice Machines
20.5 in
Overall Depth - Ice Machines
22.25 in
Overall Height - Ice Machines
34.5 in
Details
Item - Ice Machines
Icemaker
Defrost
Automatic
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Door Color
Black
Application
Icemaker
Finish
Stainless Steel
Description
Summit Commercial brings powerful performance and user-friendly convenience in an under the counter design with the BIM100 commercially approved icemaker.
- Approved to NSF standards and produces 100 lbs. of clear ice for a variety of commercial applications
- Produces up to 100 lbs. of clear ice in a day cycle
- 30" high cabinet to fit under lower counters, with four included 4.5" high commercial legs to raise the unit to standard counter height
- Automatic sensor alerts when bin is full and stops ice production to prevent overfill
- Front-breathing design allows this unit to be installed under counters
- Efficient, low noise fan for a quiet performance
- Produces clear 1" x 1" dice cubes
- Helps maintain great tasting ice. A purification filter is required for operation (1 is included with your initial purchase); To order replacement filters, visit summitappliance.com/filter100
- Top lid is on lift-up glides for easy access to the ice bin
- Automatic sensor alerts when bin is full and stops ice production to prevent overfill
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.