Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120 lb. Commercial Ice Machine

  • Mfr # BIM125

  • Zoro # G816282048


product price: $1,919.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Standards
ETL -ETL-C -ETL-S
Height
36 in
Depth
23.25 in
Width
19.75 in
Item - Ice Machines
Icemaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM125
Zoro #
G816282048
UPC #
761101146904
Country of Origin
China

Dimensions

Height
36 in
Depth
23.25 in
Width
19.75 in
Overall Width - Ice Machines
19.75 in
Overall Height - Ice Machines
36 in
Overall Depth - Ice Machines
23.25 in

Details

Standards
ETL -ETL-C -ETL-S
Item - Ice Machines
Icemaker
Defrost
Automatic
Color
Stainless Steel
Door Color
Black
Application
Icemaker
Finish
Stainless Steel

Description

Summit's series of commercially approved ice machines bring powerful performance, user-friendly convenience, and professional style to commercial settings. Model BIM125 is an ENERGY STAR certified commercial ice machine that is ETL-S listed to NSF-12 standards. This ice machine features a fully finished stainless steel cabinet and a jet black front with an easy-to-use slide-up lid. It can be used freestanding with an air-cooled system to prevent overheating. Inside, the BIM125 produces up to 120 lbs. of clear, cube-style ice cubes daily. The interior can store up to 40 lbs. to help meet the needs of high-traffic commercial environments. All digital controls are conveniently located in front, including a function to adjust the thickness of each ice cube. This unit also has a water filter and a removable mesh filter at the rear to ensure easier condenser maintenance. This automatic ice machine features a clean function, a full bin sensor, attractive LED lighting, and an ice scoop to maximize convenience. With its efficient performance, user-friendly controls, and large ice production capacity, the BIM125 is a great fit for break rooms, bars, restaurants, cafes, hotels, and similar spaces. For this ice machine with a larger production capacity, see model BIM210. Explore all of Summit's ice machines and icemakers at summitappliance.com.


  • Commercially approved clear cube icemaker ideal for use in restaurants, bars, break rooms, and other settings
  • Efficient performance for commercial use
  • Removable mesh filter located in the rear of the icemaker makes it easy to keep the condenser clean
  • Removable mesh filter located in the rear of the icemaker makes it easy to keep the condenser clean
  • Can make up to 120 lbs. of clear ice cubes in a day cycle and store up to 40 lbs.
  • Interior holds up to 40 lbs. of ice
  • Top lid is on lift-up glides for easy access to the ice bin
  • Automatic sensor alerts when bin is full and stops ice production to prevent overfill
  • Clean mode allows you to periodically clean the system as needed with a neutral detergent

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.