Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12in Wide Beverage Center

  • Mfr # SCR1225B

  • Zoro # G916281668


product price: $730.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Defrost
Automatic
Color
Black
Height
34.38 in
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
2.2 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR1225B
Zoro #
G916281668
UPC #
761101049762
Country of Origin
China

Dimensions

Height
34.38 in
Overall Depth
22.38 in
Width
11.88 in

Details

Defrost
Automatic
Color
Black
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
2.2 cu.ft.
Item
Refrigerator
Door Material
Glass
Freezer Capacity
2.2 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Black
Construction Material
Glass

Description

SUMMIT's collection of built-in beverage centers provides the perfect solution for storing drinks under the counter. At just 12in wide, SUMMIT SCR1225B is perfectly sized for small spaces. The front-breathing design allows built-in installation under counters, while the fully finished black cabinet also allows freestanding use. The reversible triple pane glass door features stainless steel trim and a professional handle, with a factory installed lock to prevent unsupervised access. Inside, the SCR1225B includes four slide-out chrome shelves and a floor specially slotted to hold wine bottles. Recessed LED lighting offers an attractive and efficient display. The digital thermostat allows easy temperature management in Celsius or Fahrenheit. With its slim fit and user-friendly features, the SCR1225B is perfect for a 12in cutout. This model is ETL-S listed to NSF-7 commercial standards and meets UL Commercial Standard 471. For a matching wine cellar, see the SWC1224B.


  • Make the best use of space by installing your appliance under the counter
  • Meets UL Commercial Standard 471 and is ETL-S listed to NSF-7 commercial standards
  • Provides a full display of stored contents with a heat-safe triple pane tempered design
  • Keep your options flexible with a reversible door that is easy to switch when your arrangement changes
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Gentle illumination with an on/off switch
  • Reduced maintenance with the convenience of auto defrost
  • Slide-out shelves offer attractive and convenient storage for beverages
  • Keep your options flexible with a reversible door that is easy to switch when your arrangement changes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.