Zoro Homepage

14 Cu.Ft. Dipping Cabinet

  • Mfr # NOVA45PDC

  • Zoro # G016281902


product price: $3,299.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Depth
27.25 in
Door Material
Glass
Height
45.5 in
Capacity
14.1 cu. ft.
Width
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOVA45PDC
Zoro #
G016281902
UPC #
761101060170
Country of Origin
Denmark

Dimensions

Depth
27.25 in
Height
45.5 in
Width
53 in

Details

Door Material
Glass
Capacity
14.1 cu. ft.
Standards
UL -ULC -UL-S
Color
White
Item
Freezer
Defrost Type
Manual
Finish
White
Application
Freezer

Description

Summit Commercial's line offers the industry's best value on fully assembled dipping cabinets, with European ice cream freezers equipped with durable sneezeguards for convenient serving. Made for us by Elcold in Denmark, the NOVA45PDC is a 53in wide flat top ice cream freezer with a clear polycarbonate sneezeguard installed on top. Two tempered glass lids on ball-bearing glides open and close smoothly to save your staff time and ensure ice cream isn't overexposed to warmer air temperature. We include a removable keyed lock to allow users the option of securing their goods. The white cabinet suits any setting, while the gray lid trim offers an added touch of clean style. Casters are included for optional installation. The digital thermostat is externally located for easy temperature management, with a wide range from -13 to 23 Degrees F to accommodate a variety of desserts. We pre-set the unit to -4 Degrees F. Inside, the NOVA45PDC features a steel interior in a clean white finish designed for lasting durability in busy commercial settings. We include 4 wire tub holder baskets with plastic lids to hold 8 11in round/3 gallon ice cream tubs, with room to store an additional 6 under the baskets. This unit utilizes a manual defrost cooling system with environmentally friendly R290a cooling agent and extra thick insulation to ensure added reliability. A drain is included for easy defrosting. The NOVA45PDC is UL-S listed to NSF-7 commercial standards and ships fully assembled for easy use. Additional sizes are available. Note: Gelato pan holders are also available. To substitute the baskets, add complimentary upgrade inGLTOin or contact our sales team at 718-893-3900 ext. 507.


  • UL-S listed to NSF-7 Standards for use in commercial establishments
  • Electronic controls for more precise temperature management
  • Digital thermostat can be set between -13 and +23oF to accommodate a variety of frozen treats
  • A keyed lock is included for optional use
  • Four epoxy coated wire baskets with plastic lids included to hold standard ice cream tubs in place
  • Unit can store 6 tubs on the floor and display an additional 8 using the provided baskets
  • 3" thick insulation helps to ensure items stay cold
  • Heavy duty wheels for smooth mobility (ship unassembled)
  • Two tempered glass lids on ball-bearing glides slide open and closed easily for added efficiency
  • A keyed lock is included for optional use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.