Zoro Homepage

14 Cu.Ft. Dipping Cabinet Unassembled

  • Mfr # NOVA45GDC

  • Zoro # G916281989


product price: $3,060.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
White
Height
49.5 in
Standards
UL -ULC -UL-S
Width
53 in
Door Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOVA45GDC
Zoro #
G916281989
UPC #
761101065021
Country of Origin
Denmark

Dimensions

Height
49.5 in
Width
53 in
Depth
27.25 in

Details

Color
White
Item
Freezer
Standards
UL -ULC -UL-S
Door Material
Glass
Capacity
14.1 cu. ft.
Defrost Type
Manual
Application
Freezer
Finish
White

Description

Summit Commercial's line offers the industry's best value on European ice cream storage and display, with a full series of chest freezers and matching glass sneezeguards. Made for us by Elcold in Denmark, the NOVA45GDC is a 53in wide flat top ice cream freezer and compatible glass sneezeguard with a curved design and aluminum work surface. The sneezeguard is packaged unassembled with the freezer for safer shipping and is easy to install for fast use. The NOVA45 freezer features 14.1 cu.ft. of storage. Two tempered glass lids on ball-bearing glides open and close smoothly to save your staff time and ensure ice cream isn't overexposed to warmer air temperature. We include a removable keyed lock to allow users the option of securing their goods. The white cabinet suits any setting, while the gray lid trim offers an added touch of clean style. Casters are included for optional installation. The digital thermostat is externally located for easy temperature management, with a wide range from -13 to 23 Degrees F to accommodate a variety of desserts. We pre-set the unit to -4 Degrees F. Inside, the NOVA45 freezer features a steel interior in a clean white finish designed for lasting durability in busy commercial settings. We include 4 wire tub holder baskets with plastic lids to hold 8 11in round/3 gallon ice cream tubs, with room to store an additional 6 under the baskets. Extra novelty baskets are also packaged inside for alternate storage. This unit utilizes a manual defrost cooling system with environmentally friendly R290a cooling agent and extra thick insulation to ensure added reliability. A drain is included for easy defrosting. The NOVA45GDC is UL-S listed to NSF-7 commercial standards. Additional sizes are available. Note: Gelato pan holders are also available. To substitute the baskets, add complimentary upgrade inGLTOin or contact our sales team at 718-893-3900 ext. 507.


  • Ice cream freezer made in Denmark with glass sneezeguard included for the optimum serving and storing conditions
  • UL-S listed to NSF-7 Standards for use in commercial establishments
  • 3-piece glass sneezeguard made in Denmark with a curved front for optimum visbility
  • Two tempered glass lids on ball-bearing glides slide open and closed easily for added efficiency
  • Electronic controls for more precise temperature management
  • Digital thermostat can be set between -13 and +23oF to accommodate a variety of frozen treats
  • Four epoxy coated wire baskets with plastic lids included to hold standard ice cream tubs in place
  • Unit can store 6 tubs on the floor and display an additional 8 using the provided baskets
  • Three extra epoxy-coated wire baskets packaged inside freezer for standard novelty treats
  • Two tempered glass lids on ball-bearing glides slide open and closed easily for added efficiency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.