Zoro Homepage

17 Cu.Ft. Chest Freezer

  • Mfr # FOCUS171

  • Zoro # G616281258


product price: $2,174.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
White
Height
30.75 in
Standards
UL -ULC -UL-S
Defrost Type
Manual
Width
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOCUS171
Zoro #
G616281258
UPC #
761101060248
Country of Origin
Denmark

Dimensions

Height
30.75 in
Width
67 in
Depth
25.88 in

Details

Color
White
Standards
UL -ULC -UL-S
Defrost Type
Manual
Door Material
Glass
Item
Freezer
Capacity
17.1 cu. ft.
Finish
White

Description

Summit Commercial's line of curved top ice cream freezers features a deluxe European design to provide quality storage and an optimum product display. Made for us by Elcold in Denmark, the FOCUS171 features two tempered glass lids on ball-bearing glides that open smoothly for added efficiency. The angled top offers increased visibility to help maximize impulse sales. This unit includes a removable keyed lock to allow users the option of securing their goods. The white cabinet suits any setting, while the gray lid trim offers an added touch of clean style. We include a set of sturdy commercial casters for users to install if they prefer the freezer more mobile. The digital thermostat is externally located for easy temperature management, with a wide range from -13 to 23 Degrees F to accommodate a variety of desserts. We pre-set the unit to -4 Degrees F. Inside, the FOCUS171 features hammered aluminum walls designed for lasting durability in busy commercial settings. We include six epoxy coated wire novelty baskets, ideal for storing frozen treats and designed to easily glide back and forth as needed. This unit utilizes a manual defrost cooling system with environmentally friendly R290a cooling agent and extra thick insulation to ensure added reliability. A drain is included for easy defrosting. The FOCUS171 is UL-S listed to NSF-7 commercial standards. Additional sizes are available.


  • UL-S listed to NSF-7 Standards for use in commercial establishments
  • Electronic controls for more precise temperature management
  • Digital thermostat can be set between -13 and +23oF to accommodate a variety of frozen treats
  • Durable and easy to clean
  • Curved design makes it easier for customers to view interior contents
  • Two tempered glass lids on ball-bearing glides slide open and closed easily for added efficiency
  • 3" thick insulation helps to ensure items stay cold
  • Static cooling system for improved temperature stability
  • A keyed lock is included for optional use
  • Durable and easy to clean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.