Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 Cu.Ft. Chest Freezer

  • Mfr # NOVA53

  • Zoro # G116281895


product price: $2,155.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Depth
27.25 in
Door Material
Glass
Defrost Type
Manual
Standards
UL -ULC -UL-S
Capacity
16.6 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOVA53
Zoro #
G116281895
UPC #
761101060262
Country of Origin
Denmark

Dimensions

Depth
27.25 in
Width
60.75 in
Height
31.5 in

Details

Item
Freezer
Door Material
Glass
Defrost Type
Manual
Standards
UL -ULC -UL-S
Capacity
16.6 cu. ft.
Color
White
Application
Freezer
Finish
White

Description

Summit Commercial's line of flat top ice cream freezers features a deluxe European design to provide quality storage and long-lasting convenience. Made for us by Elcold in Denmark, the NOVA53 features two tempered glass lids on ball-bearing glides that open and close smoothly to save your staff time and ensure ice cream isn't overexposed to warmer air temperature. This unit includes a removable keyed lock to allow users the option of securing their goods. The white cabinet suits any setting, while the gray lid trim offers an added touch of clean style. We include a set of sturdy commercial casters for users to install if they prefer the freezer more mobile. The digital thermostat is externally located for easy temperature management, with a wide range from -13 to 23 Degrees F to accommodate a variety of desserts. We pre-set the unit to -4 Degrees F. Inside, the NOVA45 features a steel interior in a clean white finish designed for lasting durability in busy commercial settings. We include four epoxy coated wire novelty baskets, ideal for storing frozen treats and designed to easily glide back and forth as needed. This unit utilizes a manual defrost cooling system with environmentally friendly R290a cooling agent and extra thick insulation to ensure added reliability. A drain is included for easy defrosting. The NOVA53 is UL-S listed to NSF-7 commercial standards. Additional sizes are available.


  • UL-S listed to NSF-7 Standards for use in commercial establishments
  • Electronic controls for more precise temperature management
  • Digital thermostat can be set between -13 and +23oF to accommodate a variety of frozen treats
  • Heavy duty wheels for smooth mobility (ship unassembled)
  • Two tempered glass lids on ball-bearing glides slide open and closed easily for added efficiency
  • 3" thick insulation helps to ensure items stay cold
  • Static cooling system for improved temperature stability
  • A keyed lock is included for optional use
  • Durable construction in a white finish for easy visibility
  • Heavy duty wheels for smooth mobility (ship unassembled)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.