Zoro Homepage

18 cu.ft. Upright Manual Defrost Freezer

  • Mfr # AFM19W

  • Zoro # G816281294


product price: $2,199.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Capacity
18.3 cu. ft.
Height
72 in
Standards
ETL -ETL-C -ETL-S
Depth
27.63 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFM19W
Zoro #
G816281294
UPC #
761101077314
Country of Origin
China

Dimensions

Height
72 in
Depth
27.63 in
Width
30.5 in

Details

Item
Freezer
Capacity
18.3 cu. ft.
Standards
ETL -ETL-C -ETL-S
Color
White
Defrost Type
Manual
Application
Freezer
Finish
White

Description

Summit Commercial manufactures a wide range of full-sized refrigeration choices approved to NSF-7 standards, including upright freezers. Model AFM19W is a large capacity front-opening freezer with an 18.3 cu.ft. interior. It is ETL-S listed to NSF-7 for commercial storage applications. This freezer utilizes a static manual defrost cooling system that offers more stabilized temperature than traditional no-frost units. The dial thermostat is located inside to prevent accidental temperature adjustments. Cantilevered shelving with epoxy-coated wire shelves allows you to adjust the interior to best accommodate a variety of sizes, while the flat door liner helps to fit deeper trays than units equipped with door racks. An automatic LED light makes it easy to see the full interior. This freezer comes in a white exterior finish. The keyed lock is conveniently located towards the top of the unit for easier user access. The reversible door includes an easy-grip handle in a brushed aluminum finish. This unit includes a 9'5in long power cord with a hospital grade 'green dot' plug for a more secure connection, ideal for high traffic commercial environments. The cooling system utilizes hydrocarbon refrigerant for a greener footprint that meets CARB regulations. For advanced insulation, the door features a vacuum seal that keeps all cold air inside. In addition to this freezer, Summit Commercial manufactures a full lineup of full-sized commercial refrigerators and freezers, including reach-in style and frost-free options. Browse the full lineup to explore our catalog.


  • ETL-S listed to ANSI-NSF Standard 7 for commercial use
  • Over 18 cu.ft. of storage inside
  • Static cooling system with no fans or warming cycles
  • User-reversible door swing for added flexibility to best accommodate your setting
  • Preset to -20oC with a temperature range of -18 to -24oC
  • Tight pilaster spacing throughout the interior allows you to adjust the shelf positions to meet your exact storage needs
  • Four heavy duty shelves included
  • Conveniently located towards the top of the door for easier user access (2 keys included)
  • No door storage to allow for the interior to accommodate deeper trays
  • User-reversible door swing for added flexibility to best accommodate your setting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.