20in Wide Built-In Commercial All-Freezer, ADA Compliant

  • Mfr # SCF505SSTBADA

  • Zoro # G016281858


product price: $1,677.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Height
31.75 in
Standards
ETL -ETL-C -ETL-S
Depth
22.5 in
Door Material
Stainless Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCF505SSTBADA
Zoro #
G016281858
UPC #
761101086149
Country of Origin
China

Dimensions

Height
31.75 in
Depth
22.5 in
Width
19.75 in

Details

Standards
ETL -ETL-C -ETL-S
Item
Freezer
Door Material
Stainless Steel
Color
White
Capacity
2.47 cu. ft.
Defrost Type
Manual
Application
Freezer
Finish
White

Description

Summit Commercial manufactures a variety of refrigerator and freezer choices for smaller foodservice spaces, with slim-fitting options for undercounter use. Model SCF505SSTBADA is a commercial all-freezer sized at just under 20in wide and 32in high for installation under lower ADA compliant counters. Its front-breathing design and fully finished cabinet allow built-in or freestanding use for versatile placement. This model has a textured white cabinet and 304 grade stainless steel wrapped reversible door with a pro style towel bar handle. A factory-installed lock is located towards the top of the door, ensuring more comfortable access behind the bar. Easy digital controls are located in the kickplate. The temperature can be managed in Fahrenheit or Celsius and is designed to operate between -25 Degrees and -15 Degrees C. Inside, this freezer includes removable pull-out drawers on fixed wire shelving, with plastic fronts that help to protect contents from warmer ambient temperatures when the door is opened. This unit utilizes static manual defrost cooling for improved temperature stability. Audible open door and high/low temperature alarms help ensure stored contents are properly cooled. These alarms can also be disabled if preferred. The SCF505SSTBADA is ETL-S listed to NSF-7 commercial standards and features hydrocarbon refrigerant for a greener cooling system that meets CARB regulations. To create a matching set, pair with the SCR504SSTBADA all-refrigerator. Additional commercial refrigeration choices are available in more sizes and sizes. Browse the full Summit lineup for shallow depth back bar coolers, commercial wine cellars, clear icemakers, reach-in refrigeration, and much more.


  • ETL-S listed to ANSI-NSF Standard 7 for commercial use
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Curved handle in brushed stainless steel offer an easier grip and attractive style
  • Secure three-pronged cord offers a tighter fit in wall sockets
  • Electronic controls located in the front kickplate for easy & institutive temperature management, with a readout in Fahrenheit or Celsius
  • Three slide-out baskets offer convenient storage, with plastic fronts to help protect contents from warmer air when the door is opened
  • Improved insulation for an efficient performance; NOTE: due to the oversized design, the door does not open in its own radius. If installing this freezer against a wall, please see our drawings to ensure adequate space
  • User-set high/low temperature alarms provide added security if temperature goes beyond setpoint
  • Audible alarm will sound if the door is left ajar for over a minute
  • Secure three-pronged cord offers a tighter fit in wall sockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.