Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21in Wide Built-In Commercial All-Refrigerator, ADA Compliant

  • Mfr # SCR504SSTBADA

  • Zoro # G616282002


product price: $1,275.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
31.75 in
Standards
ETL -ETL-C -ETL-S
Overall Depth
22.5 in
Width
20.25 in
Refrigerator Capacity
3.32 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR504SSTBADA
Zoro #
G616282002
UPC #
761101086132
Country of Origin
China

Dimensions

Height
31.75 in
Overall Depth
22.5 in
Width
20.25 in

Details

Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Refrigerator Capacity
3.32 cu.ft.
Defrost
Automatic
Color
White
Door Material
Stainless Steel
Construction Material
Stainless Steel
Freezer Capacity
3.32 cu. ft.
Refrigerator Item
Refrigerator
Finish
White
Application
Refrigerator

Description

Summit Commercial manufactures a variety of refrigerator and freezer choices for smaller foodservice spaces, with slim-fitting options for undercounter use. Model SCR504SSTBADA is a commercial all-refrigerator sized at just under 21in wide and 32in high for installation under lower ADA compliant counters. Its front-breathing design and fully finished cabinet allow built-in or freestanding use for versatile placement. This model has a textured white cabinet and 304 grade stainless steel wrapped reversible door with a pro style towel bar handle. A factory-installed lock is located towards the top of the door, ensuring more comfortable access behind the bar. Easy digital controls are located in the kickplate. The temperature can be managed in Fahrenheit or Celsius. Inside, this refrigerator includes adjustable wire shelves, automatic LED lighting, and an internal fan to help ensure even cooling throughout the 3.32 cu.ft. interior. Audible open door and high/low temperature alarms help ensure stored contents are properly cooled. These alarms can also be disabled if preferred. The SCR504SSTBADA is ETL-S listed to NSF-7 commercial standards and features hydrocarbon refrigerant for a greener cooling system that meets CARB regulations. To create a matching set, pair with the SCF505SSTBADA all-freezer. Additional commercial refrigeration choices are available in more sizes and sizes. Browse the full Summit lineup for shallow depth back bar coolers, commercial wine cellars, icemakers, reach-in refrigeration, and much more.


  • ETL-S listed to ANSI-NSF Standard 7 for commercial use
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Curved handle in brushed stainless steel offer an easier grip and attractive style
  • Secure three-pronged cord offers a tighter fit in wall sockets
  • Electronic controls located in the front kickplate for easy & institutive temperature management, with a readout in Fahrenheit or Celsius
  • Four wire shelves provide optimal storage and improved air circulation in the 3.32 cu. ft. interior
  • Improved insulation for an efficient performance
  • User-set high/low temperature alarms provide added security if temperature goes beyond setpoint
  • Audible alarm will sound if the door is left ajar for over a minute
  • Secure three-pronged cord offers a tighter fit in wall sockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.