Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22in Wide Beverage Center

  • Mfr # SCR1006

  • Zoro # G516281839


product price: $1,419.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Height
48 in
Defrost
Automatic
Overall Depth
22.5 in
Width
21.25 in
Refrigerator Capacity
9 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR1006
Zoro #
G516281839
UPC #
761101054957
Country of Origin
China

Dimensions

Height
48 in
Overall Depth
22.5 in
Width
21.25 in

Details

Item
Refrigerator
Defrost
Automatic
Color
White
Refrigerator Capacity
9 cu.ft.
Standards
ETL -ETL-C -ETL-S
Door Material
Glass
Construction Material
Glass
Finish
White
Refrigerator Item
Refrigerator
Application
Refrigerator
Freezer Capacity
9 cu. ft.

Description

Summit Commercial offers a quality line of slim-fitting beverage merchandisers designed for long-lasting use in busy commercial settings. Sized with a unique 21-1/4in W x 22-1/2in D footprint, the SCR1006 offers a full 9 cu.ft. storage capacity with a full display from top to bottom. The user-reversible double pane tempered glass door includes a factory installed lock and attractive stainless steel trim. This unit has a finished white cabinet for freestanding use. Inside, the SCR1006 utilizes automatic defrost for easy maintenance, with fan-forced cooling that ensures the temperature is evenly distributed from top to bottom. A digital thermostat allows for precise temperature control and offers a readout in Celsius or Fahrenheit. Interior LED lighting keeps all items in view and includes an on/off button on the exterior control panel for added convenience. Five adjustable wire shelves allow users to store a variety of bottles and cans, with nine glide positions to adjust the size as needed. With its slim dimensions and user-friendly, features, the SCR1006 is a great choice for commercial establishments looking to maximize sales of stored beverages. This unit is ETL-S listed to NSF-7 commercial standards. NOTE: This unit replaces SCR1005.


  • ETL-S listed to NSF standards for commercial use
  • Electronic controls allow precise temperature management; Digital readout can be viewed in Celsius or Fahrenheit
  • Reduced maintenance with auto defrost system
  • User reversible door swing
  • Provides an attractive display of stored contents
  • Heat-safe design offers full display, with a stainless steel trim for an added touch of style
  • Internal fan ensures evenly cooled interior
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup
  • Sturdy chrome handles add a professional look
  • User reversible door swing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.