Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23 Cu.Ft. Reach-In All-Freezer

  • Mfr # SCFF237LH

  • Zoro # G916281422


product price: $3,462.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Standards
UL -ULC -ETL-S
Capacity
23 cu. ft.
Height
83.75 in
Width
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFF237LH
Zoro #
G916281422
UPC #
761101066769
Country of Origin
Korea, Republic of

Dimensions

Height
83.75 in
Width
27.5 in
Depth
31 in

Details

Color
Stainless Steel
Standards
UL -ULC -ETL-S
Capacity
23 cu. ft.
Item
Freezer
Defrost Type
Frost-Free
Door Material
Stainless Steel
Finish
Stainless Steel
Application
Freezer

Description

Summit Commercial's line of reach-in refrigeration features durable construction built to NSF-7 commercial standards. Made in South Korea, the SCFF237LH is a commercial all-freezer with a complete stainless steel cabinet. The stainless steel door features a self-closing design to help protect stored contents in busy commercial settings where customers may not take the time to make sure the door is closed. It will remain open when pushed to 90 Degrees, making it easier to load and unload the unit.


  • Commercial construction meeting UL commercial listing standards
  • Interior and exterior are entirely constructed from stainless steel for lasting durability and easy cleanup
  • Top-mounted commercial fan ensures rapid temperature recovery
  • Control panel provides a readout of the low and high temperatures in 15 minute increments
  • Closes to save energy but will remain open when the door is opened at a 90o angle for easier loading
  • Alarm will beep 3 times if the door is left open for 30 seconds, 5 times at 60 seconds, and will sound continuously if the door is open for more than 5 minutes
  • Visual and audible alarms alert if the interior temperature rises or falls out of set range
  • Ships with a set of casters (2 locking) for easy mobility as needed
  • Digital controls with a large LED readout in Celsius or Fahrenheit for intuitive temperature management
  • Control panel provides a readout of the low and high temperatures in 15 minute increments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.