Zoro Homepage

23 Cu.Ft. Reach-In Refrigerator

  • Mfr # SCR23SSGLH

  • Zoro # G716281677


product price: $3,799.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Depth
31 in
Defrost
Automatic
Standards
UL -ULC -ETL-S
Color
Stainless Steel
Width
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR23SSGLH
Zoro #
G716281677
UPC #
761101066776
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
31 in
Width
27.5 in
Height
83.75 in

Details

Item
Refrigerator
Defrost
Automatic
Standards
UL -ULC -ETL-S
Color
Stainless Steel
Refrigerator Capacity
23 cu.ft.
Door Material
Glass
Refrigerator Item
Refrigerator
Construction Material
Glass
Finish
Stainless Steel
Freezer Capacity
23 cu. ft.
Application
Refrigerator

Description

Summit Commercial's line of reach-in refrigeration features durable construction built to NSF-7 commercial standards. Made in South Korea, the SCR23SSGLH is a commercial all-refrigerator with a complete stainless steel cabinet and double pane tempered glass door for a full product display. The door is self-closing design to help protect stored contents in busy commercial settings where customers may not take the time to make sure the door is closed. It will remain open when pushed to 90 Degrees, making it easier to load and unload the unit.


  • Interior and exterior are entirely constructed from stainless steel for lasting durability and easy cleanup
  • Full display of the interior, with an anti-condensate door frame heater to ensure a clear view
  • Top-mounted commercial fan ensures rapid temperature recovery
  • Control panel provides a readout of the low and high temperatures in 15 minute increments
  • Closes to save energy but will remain open when the door is opened at a 90o angle for easier loading
  • Alarm will beep 3 times if the door is left open for 30 seconds, 5 times at 60 seconds, and will sound continuously if the door is open for more than 5 minutes
  • Visual and audible alarms alert if the interior temperature rises or falls out of set range
  • Ships with a set of casters (2 locking) for easy mobility as needed
  • Digital controls with a large LED readout in Celsius or Fahrenheit for intuitive temperature management
  • Control panel provides a readout of the low and high temperatures in 15 minute increments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.