
23 Cu.Ft. Reach-In Refrigerator
Mfr # SCRR232
Zoro # G416281724
product price: $3,169.99
/eaKey Features
Defrost
Automatic
Standards
UL -ULC -ETL-S
Refrigerator Capacity
23 cu.ft.
Height
83.75 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCRR232
Zoro #
G416281724
UPC #
761101062358
Country of Origin
Korea, Republic of
Dimensions
Height
83.75 in
Width
27.5 in
Overall Depth
31 in
Details
Defrost
Automatic
Standards
UL -ULC -ETL-S
Refrigerator Capacity
23 cu.ft.
Item
Refrigerator
Color
Stainless Steel
Freezer Capacity
23 cu. ft.
Application
Refrigerator
Construction Material
Stainless Steel
Refrigerator Item
Refrigerator
Finish
Stainless Steel
Description
Summit Commercial's line of reach-in refrigeration features durable construction built to NSF-7 commercial standards. Made in South Korea, the SCRR232 is a commercial all-refrigerator with a complete stainless steel cabinet. The stainless steel door features a self-closing design to help protect stored contents in busy commercial settings where customers may not take the time to make sure the door is closed. It will remain open when pushed to 90 Degrees, making it easier to load and unload the unit.
- Commercial construction meeting UL commercial listing standards
- Interior and exterior are entirely constructed from stainless steel for lasting durability and easy cleanup
- Top-mounted commercial fan ensures rapid temperature recovery
- Control panel provides a readout of the low and high temperatures in 15 minute increments
- Closes to save energy but will remain open when the door is opened at a 90o angle for easier loading
- Alarm will beep 3 times if the door is left open for 30 seconds, 5 times at 60 seconds, and will sound continuously if the door is open for more than 5 minutes
- Visual and audible alarms alert if the interior temperature rises or falls out of set range
- Ships with a set of casters (2 locking) for easy mobility as needed
- Digital controls with a large LED readout in Celsius or Fahrenheit for intuitive temperature management
- Control panel provides a readout of the low and high temperatures in 15 minute increments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.