
24in Wide 2-Drawer Refrigerator-Freezer
Mfr # SPRF34D7
Zoro # G616282033
product price: $2,839.99
/eaKey Features
Refrigerator Capacity
3.9 cu.ft.
Width
23.63 in
Overall Depth
23.75 in
Defrost
Frost-Free
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPRF34D7
Zoro #
G616282033
UPC #
761101107400
Country of Origin
China
Dimensions
Width
23.63 in
Overall Depth
23.75 in
Height
34 in
Details
Item
RefrigeratorFreezer
Refrigerator Capacity
3.9 cu.ft.
Defrost
Frost-Free
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Door Material
Stainless Steel/Panel-Ready
Construction Material
Stainless Steel/Panel-Ready
Application
RefrigeratorFreezer
Refrigerator Item
RefrigeratorFreezer
Freezer Capacity
3.9 cu. ft.
Finish
Stainless Steel
Description
Summit manufactures an extensive selection of drawer refrigeration designed to bring elegant style and modern convenience to any undercounter space, including commercial foodservice establishments. The SPRF34D7 is a 2-drawer refrigerator-freezer that is ETL-S listed to NSF-7 commercial standards. It has a front-breathing design that allows built-in installation, while the fully finished stainless steel cabinet also enables freestanding use. Complete stainless steel construction inside and out offers long-lasting durability with professional elegance.
- Complete refrigeration storage solution with top drawer refrigerator and bottom drawer freezer
- ETL-S listed to NSF-7 Standards for use in commercial establishments
- Make the best use of space by installing this unit under the counter and flush with other cabinetry
- Two adjustable dividers make it simple to organize the drawer interiors
- Drawers accept overlay panels (size: 23.43" x 15" at 3/4" thick) to let you seamlessly blend the refrigerator into cabinetry design
- Smooth gliding stainless steel drawers for easy use
- Minimum user maintenance with a fully no-frost operation system
- Electronic controls located on the top drawer ensure easy temperature management, with an external readout of Celsius or Fahrenheit
- Elegant LED lighting in a gentle white hue illuminates the refrigerator section for an easy view of the interior
- Two adjustable dividers make it simple to organize the drawer interiors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.