Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide All-Refrigerator

  • Mfr # FF6BK7BZ

  • Zoro # G916281675


product price: $1,059.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Defrost
Automatic
Color
Black
Overall Depth
22.75 in
Standards
ETL -ETL-C -ETL-S
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF6BK7BZ
Zoro #
G916281675
UPC #
761101089751
Country of Origin
Serbia

Dimensions

Overall Depth
22.75 in
Width
23.63 in
Height
32.63 in

Details

Defrost
Automatic
Color
Black
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Application
Refrigerator
Finish
Black
Refrigerator Item
Refrigerator
Freezer Capacity
5.5 cu. ft.

Description

Summit Commercial manufactures an extensive lineup of commercially approved European refrigeration to bring extra cold storage capability in a slim-fitting footprint. Our Beverage Zone series includes undercounter all-refrigerators ideal for foodservice environments. Model FF6BK7BZ is ETL-S listed to NSF-7 commercial standards. It comes in a jet black exterior finish with a front-mounted towel bar handle in brushed stainless steel, located at a convenient position for busy bar staff to access without reaching far down. The handle side of the door includes a factory-installed stainless steel corner guard for added protection in high traffic settings. At just under 24 inches wide and deep, this refrigerator offers a generous 5.5 cu.ft. storage capacity, larger than most units in this size class. It can be used freestanding or with minimum clearance for recessed installation. Made in Europe, the Beverage Zone series utilizes automatic defrost with a hidden evaporator behind the rear wall for reliable, even cooling. Adjustable glass shelves offer spill-proof storage and a removable crisper drawer allows options for holding lemons, limes, and other serving extras. The door includes two racks ideal for holding smaller bottles and cans in place. This unit has a clean white interior with an automatic light for maximum visibility, especially helpful in bars, restaurants, and settings that may be dimly lit. Additional commercial and back bar refrigeration options are available in a range of sizes and finishes, including glass door beverage centers, ADA height choices, shallow depth storage options, and much more. Browse the full Summit product line or contact our product specialists to find the right fit for your needs.


  • 24 inch wide European refrigerator with a generous 5.5 cu.ft. interior capacity
  • ETL-S listed to NSF-7 commercial standards for use in bars, restaurants, and other foodservice environments
  • European construction with a classic design that's been the industry standard for over 30 years
  • Bright interior finish offers maximum visibility, especially helpful in restaurants and other dimmer settings
  • Handle is mounted over a 304 grade stainless steel bumper to help protect the door
  • Perfectly sized and designed for freestanding or recessed installation in commercial settings
  • Spill-proof glass shelves offer cleaner storage with convenient adjustability to best accommodate your storage
  • Two door racks let you keep bottles and cans in easy reach for busy servers
  • Lower slide-out drawer offers additional storage, or remove to hold taller bottles as needed
  • Bright interior finish offers maximum visibility, especially helpful in restaurants and other dimmer settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.