Zoro Homepage

24in Wide All-Refrigerator with Speed Rail

  • Mfr # FF7BKSSTBSR

  • Zoro # G716281257


product price: $1,499.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Refrigerator Capacity
5.5 cu.ft.
Standards
UL -ULC -ETL-S
Width
23.63 in
Overall Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7BKSSTBSR
Zoro #
G716281257
UPC #
761101081540
Country of Origin
Serbia

Dimensions

Width
23.63 in
Overall Depth
23.5 in
Height
32.63 in

Details

Defrost
Automatic
Refrigerator Capacity
5.5 cu.ft.
Standards
UL -ULC -ETL-S
Item
Refrigerator
Color
Black
Door Material
Stainless Steel
Construction Material
Stainless Steel
Application
Refrigerator
Freezer Capacity
5.5 cu. ft.
Refrigerator Item
Refrigerator
Finish
Black

Description

Summit offers a wide range of all-refrigerators for commercial use, with fully featured interiors designed for freestanding use. The FF7BKSSTBSR is a counter height all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24in footprint. Designed for freestanding use, this model has a black cabinet and stainless steel wrapped door. A curved towel bar handle completes the professional look. For added commercial convenience, we include our 18in wide single-tier Speed Rail for easy storage and display of your bar favorites, such as mixers, liquors, cups, and other essentials. Complete 304 grade stainless steel construction ensures long-lasting durability in an easy-cleaning design. The hook-style back allows for quick installation, while allowing users to remove and reposition it to best meet their needs. Two hook and loop strips affixed to the back assure a tight, secure fit for added safety. Inside, the FF7BKSSTBSR utilizes low-maintenance automatic defrost operation. Our unique inhiddenin evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays up to 19-1/2in x 16in. Adjustable glass shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial. The FF7BKSSTBSR is ETL-S listed to NSF-7 standards for use in commercial establishments such as bars, coffee shops, and similar environments seeking dependable refrigeration in a stylish design. Additional models with an included Speed Rail are available, including a built-in, ADA model see the FF7BKBISSTBADASR and an outdoor-approved model see the SPR7BOSSTSR. NOTE: This unit is designed for commercial applications and does not meet DOE energy standards for residential use.


  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Made in the USA, the removable SpeedRail allows you to store and display bar essentials on the refrigerator door for easy access by bartenders or waitstaff
  • Durable design assures long-lasting use that's easy to clean
  • Enjoy easy clean-up with a seamless liner that won't hold a mess in hidden crevices
  • Reduced user maintenance with automatic defrost
  • Durable construction in a professional finish
  • Curved handle in brushed stainless steel offers a sturdy grip with professional elegance
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Cold wall design with hidden evaporator and seamless interior
  • Enjoy easy clean-up with a seamless liner that won't hold a mess in hidden crevices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.