Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Beer Kegerator Panel Not Included

  • Mfr # SBC7BRSIF

  • Zoro # G216281559


product price: $2,402.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Width
23.63 in
Refrigerator Capacity
5.3 cu.ft.
Color
Black
Defrost
Automatic
Height
33.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC7BRSIF
Zoro #
G216281559
UPC #
761101106182
Country of Origin
Serbia

Dimensions

Width
23.63 in
Height
33.5 in
Overall Depth
22.38 in

Details

Refrigerator Capacity
5.3 cu.ft.
Color
Black
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Item
Kegerator
Door Material
Integrated Frame
Refrigerator Item
Kegerator
Freezer Capacity
5.3 cu. ft.
Finish
Black
Construction Material
Integrated Frame
Application
Kegerator

Description

Made in Europe, Summit Commercial's SBC7 kegerator series offers refreshing convenience to any home or foodservice setting looking to serve a variety of beverages on tap. Sized with a 24in footprint, model SBC7BRSIF is a versatile beer dispenser that is ETL-S listed to NSF-7 standards for use in commercial environments. The design also meets residential standards for home use. It can be recessed under counters or used freestanding.


  • Kegerator includes all of the equipment you need to serve beer from two sixtel kegs
  • Refrigeration unit is constructed in Europe and designed and modified in the USA
  • Approved for both residential and commercial settings
  • Removable cover that lets you fill the gap that can appear between the refrigerator's kickplate and floor when raising the height
  • Integrated stainless steel door frame allows you to mount full overlay panels over the door to create a custom look that can blend into cabinetry with no exposed frame (panel size: 23-5/16" W x 28-1/4" H and at least 3/4" thick; maximum weight: 10 lbs.)
  • Includes a 5 lb. CO2 tank and regulator, dual tap draft arm, Sankey American tap, and connection hardware
  • Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
  • Ideal 24" footprint for an easy fit
  • Adjustable legs allow you to set the height anywhere between 33.5" and 34.5" to best fit under your counter
  • Removable cover that lets you fill the gap that can appear between the refrigerator's kickplate and floor when raising the height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.