Zoro Homepage

24in Wide Beverage Center, ADA Compliant

  • Mfr # SCR600BGLADA

  • Zoro # G116281925


product price: $1,389.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
23.63 in
Refrigerator Capacity
5.5 cu.ft.
Overall Depth
23.5 in
Defrost
Automatic
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR600BGLADA
Zoro #
G116281925
UPC #
761101056821
Country of Origin
Serbia

Dimensions

Width
23.63 in
Overall Depth
23.5 in
Height
32 in

Details

Item
Refrigerator
Refrigerator Capacity
5.5 cu.ft.
Defrost
Automatic
Color
Black
Standards
UL -ULC -ETL-S
Door Material
Glass
Finish
Black
Refrigerator Item
Refrigerator
Freezer Capacity
5.5 cu. ft.
Construction Material
Glass
Application
Refrigerator

Description

SUMMIT COMMERCIAL's freestanding SCR600BGLADA Series features 32in high beverage refrigerators designed and manufactured in Europe for quality storage and presentation in commercial establishments following ADA guidelines for lower counter height. Sized just under 24in wide and deep, the SCR600BGLADA offers a generous 5.5 cu.ft. of storage capacity. At 32in high, this unit is perfect for applications with lower ADA compliant counters. The user-reversible door features double pane tempered glass for added protection, with a brushed aluminum finish on the frame. The factory-installed front lock is located towards the top of the door for easier access. This unit comes with a black cabinet finish and is designed for freestanding use. For a built-in version, see the SCR600BGLBIADA. Inside, the SCR600BGLADA includes four adjustable glass shelves for spill-proof storage and a half-sized wire shelf ideal for holding bottles in place. Automatic defrost ensures minimum user maintenance and a dial thermostat makes it simple to manage the temperature. This unit features an interior light operated with an ON/OFF rocker switch and a white interior finish to ensure optimum product visibility. Our unique inhiddenin evaporator is located in the rear wall to help protect the unit's system and maximize shelf space. An internal fan helps to ensure the interior is more evenly cooled from top to bottom. The SCR600BGLADA is ETL-S listed to NSF-7 commercial standards. Additional handle styles are available.


  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • 32" height allows use in settings following ADA guidelines for lower counter height
  • Keyed lock for added security, with two keys included
  • Turn the light on when you need it and off when you're done with a a convenient switch located behind the thermostat
  • User-reversible door swing offers more flexibility
  • Reduced user maintenance with automatic defrost
  • Fan-forced cooling helps to maintain a more evenly cooled interior
  • Interior offers more visibility with a brighter look
  • Rearrange the refrigerator space to fit any sized item or remove shelves for simple cleanup
  • Turn the light on when you need it and off when you're done with a a convenient switch located behind the thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.