Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Beverage Center

  • Mfr # SCR1154

  • Zoro # G516281709


product price: $1,779.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
25.25 in
Height
60.75 in
Standards
ETL -ETL-C -ETL-S
Color
White
Width
23.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR1154
Zoro #
G516281709
UPC #
761101084992
Country of Origin
Denmark

Dimensions

Overall Depth
25.25 in
Height
60.75 in
Width
23.38 in

Details

Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Color
White
Defrost
Automatic
Refrigerator Capacity
9.9 cu.ft.
Door Material
Glass
Construction Material
Glass
Refrigerator Item
Refrigerator
Freezer Capacity
9.9 cu. ft.
Finish
White
Application
Refrigerator

Description

Summit Commercial manufactures a full selection of slim-fitting European beverage centers designed for durable service, convenient use, and attractive presentation. Made in Denmark, model SCR1154 is a 24in wide 9.9 cu.ft. upright beverage merchandiser sized with a space-saving 25.25in depth. The double pane tempered glass door includes built-in LED lighting to create an attractive and energy efficient presentation of stored items, helping to promote impulse buys. A factory-installed lock allows users to secure the door as needed. Digital controls ensure easy and intuitive operation. Inside, the SCR1154 features a bright white interior for full product visibility. Four adjustable wire shelves let you rearrange your storage to accommodate a variety of sizes. Each shelf has a generous 79 lb. storage tolerance. We include one additional shelf to raise items off the floor. The automatic defrost system with a cold wall interior helps to keep beverages cold and minimize user maintenance, while powerful fan-forced cooling helps to evenly distribute airflow and promote fast temperature recovery in busy commercial environments. The SCR1154 is ETL-S listed to NSF-7 commercial standards and utilizes environmentally-friendly hydrocarbon refrigerant to comply with CARB guidelines. For a slightly taller version of this unit, see the SCR1301. NOTE: this unit ships with a right hand door swing. For a left hand version by special order, add option inLHDin or see model SCR1154LHD.


  • Commercial merchandiser made in Denmark
  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Limited space is no problem for our thin-line models, designed specifically for those hard-to-fit spots
  • Full visibility for maximum impulse sales
  • Reduced maintenance with auto defrost system
  • Door panel features a full-length LED strip to provide an attractive and energy efficient presentation
  • Slide-out shelves with no clips for faster adjusting, with a 79 lb. capacity to hold multiple beverages as needed
  • Additional shelf sits on the floor to keep items raised from the unit's interior bottom
  • Two fans help to ensure even temperature distribution throughout the interior
  • Full visibility for maximum impulse sales

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.