Zoro Homepage

24in Wide Beverage Center

  • Mfr # SCR1156CSS

  • Zoro # G316281619


product price: $3,199.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Depth
22.88 in
Defrost
Automatic
Width
23.63 in
Height
58.38 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR1156CSS
Zoro #
G316281619
UPC #
761101032061
Country of Origin
China

Dimensions

Overall Depth
22.88 in
Width
23.63 in
Height
58.38 in

Details

Color
Stainless Steel
Defrost
Automatic
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
11 cu.ft.
Door Material
Glass
Construction Material
Glass

Description

Summit's commercially approved beverage merchandisers are designed for durable service, convenient use, and attractive presentation. The SCR1156CSS is an upright beverage center conveniently sized with a slim 24 inch footprint. The stainless steel trimmed glass door provides a full view of storage down to the floor, with recessed LED lighting to ensure an attractive and efficient presentation. The door comes in a right hand door swing and features a self-closing design to help protect stored items in commercial settings where customers may not take the time to ensure a tight seal. A factory installed lock offers additional security. This unit has a front-breathing cooling system that allows built-in installation, and a fully finished stainless steel wrapped cabinet that also enables freestanding use. Inside, the SCR1156CSS utilizes frost-free operation for minimum user maintenance. The interior walls are made from stainless steel for improved durability and sanitation. The cantilevered shelving system allows you to easily adjust your storage to accommodate virtually any size. The digital control panel ensures easy temperature management with the readout can be viewed in Celsius or Fahrenheit. Additional features include an audible high temperature alarm, open door alarm, temperature memory function, and sabbath mode setting. The SCR115CSS1156 is ETL-S listed to NSF-7 standards and is ENERGY STAR certified as a commercial beverage center. Additional choices are available in larger sizes. Browse Summit's commercial product line for more.


  • ETL-S listed to NSF standards for commercial use
  • Meets ENERGY STAR standards as a commercial refrigerator
  • Keyed lock for secure interior
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup
  • Durable design brings a professional look to any setting
  • Energy efficient lighting offers full view of interior
  • Door will automatically close when left ajar, preventing items from accidentally being exposed to ambient temperatures
  • Electronic controls for precise temperature management with a readout in Celsius or Fahrenheit
  • Solid chrome handle with brushed stainless steel look
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.