Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Beverage Center

  • Mfr # SCR1400W

  • Zoro # G116281604


product price: $2,299.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Standards
ETL -ETL-C -ETL-S
Overall Depth
23.75 in
Height
69.75 in
Color
White
Defrost
Frost-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR1400W
Zoro #
G116281604
UPC #
761101028422
Country of Origin
China

Dimensions

Overall Depth
23.75 in
Height
69.75 in
Width
23.63 in

Details

Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Color
White
Defrost
Frost-Free
Refrigerator Capacity
12.6 cu.ft.
Door Material
Glass
Freezer Capacity
12.6 cu. ft.
Finish
White
Construction Material
Glass
Application
Refrigerator
Refrigerator Item
Refrigerator

Description

SUMMIT's commercially approved beverage merchandisers are designed for durable service, convenient use, and attractive presentation. SUMMIT SCR1400W offers 12.6 cu.ft. of storage space in a slim-fitting footprint just under 24in. Bottles and cans can be stored on six heavy duty wire shelves, with fifteen glide options to accommodate different sizes. LED lighting offers full illumination of stored products and a digital thermostat makes temperature control as simple as touching a button. The readout can be viewed in Celsius or Fahrenheit. The frost-free SCR1400W features a tempered heat-safe glass door trimmed in stainless steel, with a keyed lock for added security. The stainless steel trimmed glass door includes a pro style handle to complete the modern look, with a self-closing mechanism to ensure items aren't accidentally exposed to warm air. This unit has a front-breathing cooling system that allows built-in installation, and a fully finished exterior that also enables freestanding use. It comes with a right hand door swing. For a left hand version, see the SCR1400WLH. This model has a white cabinet and a right angle plug for an easier fit. It meets UL-471 commercial standards and is ETL-S listed to NSF standards for use in any commercial foodservice establishment. For this same unit with a stainless steel exterior, see the SCR1400WCSS. NOTE: This is an indoor refrigerator and is not designed for use in the outdoors.


  • ETL-S listed to NSF standards for commercial use
  • Just 24" wide and deep for an easy fit in any setting
  • Heat-safe design offers safe display of stored products
  • Electronic controls for precise temperature management. Temperature range: 34o F to 43o F
  • Elegant chrome handle finishes the look
  • Keyed security on the refrigerator door
  • On/off button to illuminate stored products with an attractive and energy efficient glow
  • No-frost convenience requires no manual defrosting
  • Fifteen glide positions accommodate a variety of sizes, with heavy duty wired shelving
  • Electronic controls for precise temperature management. Temperature range: 34o F to 43o F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.