Zoro Homepage

24in Wide Beverage Center

  • Mfr # SCR1400WLHCSS

  • Zoro # G916281965


product price: $3,169.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Defrost
Frost-Free
Overall Depth
23.75 in
Width
23.63 in
Height
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR1400WLHCSS
Zoro #
G916281965
UPC #
761101061566
Country of Origin
China

Dimensions

Overall Depth
23.75 in
Width
23.63 in
Height
70 in

Details

Color
Stainless Steel
Defrost
Frost-Free
Refrigerator Capacity
12.6 cu.ft.
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Door Material
Glass
Refrigerator Item
Refrigerator
Construction Material
Glass
Freezer Capacity
12.6 cu. ft.
Application
Refrigerator
Finish
Stainless Steel

Description

SUMMIT's commercially approved beverage merchandisers are designed for durable service, convenient use, and attractive presentation. SUMMIT SCR1400WLHCSS offers 12.6 cu.ft. of storage space in a slim-fitting footprint just under 24in. Bottles and cans can be stored on six heavy duty wire shelves, with fifteen glide options to accommodate different sizes. LED lighting offers full illumination of stored products and a digital thermostat makes temperature control as simple as touching a button. The readout can be viewed in Celsius or Fahrenheit. The frost-free SCR1400WLHCSS features a tempered heat-safe glass door trimmed in stainless steel, with a keyed lock for added security. The stainless steel trimmed glass door includes a pro style handle to complete the modern look, with a self-closing mechanism to ensure items aren't accidentally exposed to warm air. This model has a stainless steel wrapped cabinet and a right angle plug for an easier fit. This unit has a front-breathing cooling system that allows built-in installation, and a fully finished exterior that also enables freestanding use. It meets UL-471 commercial standards and is ETL-S listed to NSF standards for use in any commercial foodservice establishment. This unit has a left hand door swing. For a right hand version, see the SCR1400WCSS. NOTE: This is an indoor refrigerator and is not designed for use in the outdoors.


  • Just 24" wide and deep for an easy fit in any setting
  • No-frost convenience for reduced user maintenance
  • ETL-S listed to NSF standards for commercial use
  • 304 grade stainless steel for durable elegance
  • Heat-safe design offers safe display of stored products
  • Completes the look
  • Keyed lock for a secure interior
  • On/off button to illuminate stored products with an attractive and energy efficient glow
  • Fifteen glide positions accommodate a variety of sizes, with heavy duty wired shelving
  • 304 grade stainless steel for durable elegance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.