Zoro Homepage

24in Wide Beverage Center

  • Mfr # SCR1401LHCSS

  • Zoro # G116281840


product price: $3,749.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
23.63 in
Color
Stainless Steel
Refrigerator Capacity
12.6 cu.ft.
Overall Depth
23.75 in
Height
69.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR1401LHCSS
Zoro #
G116281840
UPC #
761101064628
Country of Origin
China

Dimensions

Width
23.63 in
Overall Depth
23.75 in
Height
69.75 in

Details

Color
Stainless Steel
Refrigerator Capacity
12.6 cu.ft.
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Door Material
Glass
Finish
Stainless Steel
Construction Material
Glass
Refrigerator Item
Refrigerator
Freezer Capacity
12.6 cu. ft.
Application
Refrigerator

Description

Summit's commercially approved beverage merchandisers are designed for durable service, convenient use, and attractive presentation. The SCR1401LHCSS is an upright beverage center conveniently sized with a slim 24 inch footprint. The stainless steel trimmed glass door provides a full view of storage down to the floor, with recessed LED lighting to ensure an attractive and efficient presentation. The door comes in a left hand door swing and features a self-closing design to help protect stored items in commercial settings where customers may not take the time to ensure a tight seal. A factory installed lock offers additional security. This unit has a front-breathing cooling system that allows built-in installation, and a fully finished stainless steel wrapped cabinet that also enables freestanding use. Inside, the SCR1401LHCSS utilizes frost-free operation for minimum user maintenance. The interior walls are made from stainless steel for improved durability and sanitation. The cantilevered shelving system allows you to easily adjust your storage to accommodate virtually any size. The digital control panel is conveniently located towards the top, allowing staff to adjust the temperature without bending to the floor. The readout can be viewed in Celsius or Fahrenheit. Additional features include an audible high temperature alarm, open door alarm, temperature memory function, and sabbath mode setting. The SCR1401LHCSS is ETL-S listed to NSF-7 standards for use in commercial settings. Similar choices are available in lower heights for more space-challenged areas. Browse Summit's commercial product line for more.


  • Design meets UL-471 commercial standards and is ETL-S listed to NSF-7 standards for commercial use
  • Just 24" wide and deep for an easy fit in any setting
  • No-frost convenience for reduced user maintenance
  • Keyed lock for a secure interior (2 keys included)
  • Heat-safe glass door with stainless steel trim offers full display all the way down to the floor
  • Door will automatically close when left ajar, preventing items from accidentally being exposed to ambient temperatures
  • Electronic controls for precise temperature management, with a readout viewable in Celsius or Fahrenheit
  • Adjustable shelving accommodates virtually any size with convenient cantilevered system
  • On/off button to illuminate stored products with an attractive and energy efficient glow
  • Keyed lock for a secure interior (2 keys included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.