Zoro Homepage

24in Wide Beverage Center

  • Mfr # SCR600BGL

  • Zoro # G416282011


product price: $1,179.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
23.5 in
Color
Black
Standards
UL -ULC -ETL-S
Height
33.5 in
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR600BGL
Zoro #
G416282011
UPC #
761101055596
Country of Origin
Serbia

Dimensions

Overall Depth
23.5 in
Height
33.5 in
Width
23.63 in

Details

Color
Black
Standards
UL -ULC -ETL-S
Item
Refrigerator
Defrost
Automatic
Refrigerator Capacity
5.5 cu.ft.
Door Material
Glass
Construction Material
Glass
Freezer Capacity
5.5 cu. ft.
Finish
Black
Application
Refrigerator
Refrigerator Item
Refrigerator

Description

SUMMIT COMMERCIAL's freestanding SCR600BGL Series features conveniently sized beverage refrigerators designed and manufactured in Europe for quality storage and presentation in commercial establishments. Sized under 24in wide and deep, the SCR600BGL offers a generous 5.5 cu.ft. of storage capacity. The user-reversible door features double pane tempered glass for added protection, with a brushed aluminum finish on the frame. The factory-installed front lock is located towards the top of the door for easier access. This unit comes with a black cabinet finish and is designed for freestanding use. Inside, the SCR600BGL includes four adjustable glass shelves for spill-proof storage and a half-sized wire shelf ideal for holding bottles in place. Automatic defrost ensures minimum user maintenance and a dial thermostat makes it simple to manage the temperature. This unit features an interior light operated with an ON/OFF rocker switch and a white interior finish to ensure optimum product visibility. Our unique inhiddenin evaporator is located in the rear wall to help protect the unit's system and maximize shelf space. An internal fan helps to ensure the interior is more evenly cooled from top to bottom. The SCR600BGL is ETL-S listed to NSF-7 commercial standards. Built-in capable and ADA compliant choices are also available.


  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • 24" footprint allows versatile placement
  • Keyed lock conveniently located towards the top of the door for added security (2 keys included)
  • Turn the light on when you need it and off when you're done with a convenient rocker switch
  • Reduced user maintenance with automatic defrost
  • Fan-forced cooling helps to maintain a more evenly cooled interior
  • Interior offers more visibility with a brighter look
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup
  • Sits on top of the compressor and features wire slots ideal for holding bottles on their sides
  • Turn the light on when you need it and off when you're done with a convenient rocker switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.