Zoro Homepage

24in Wide Beverage Center

  • Mfr # SCR600BGLHV

  • Zoro # G016281452


product price: $1,249.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Black
Standards
UL -ULC -ETL-S
Overall Depth
23.5 in
Refrigerator Capacity
5.5 cu.ft.
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR600BGLHV
Zoro #
G016281452
UPC #
761101059273
Country of Origin
Serbia

Dimensions

Overall Depth
23.5 in
Height
33.5 in
Width
23.63 in

Details

Color
Black
Standards
UL -ULC -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Defrost
Automatic
Item
Refrigerator
Door Material
Glass
Application
Refrigerator
Refrigerator Item
Refrigerator
Freezer Capacity
5.5 cu. ft.
Construction Material
Glass
Finish
Black

Description

SUMMIT COMMERCIAL's freestanding SCR600BGL Series features conveniently sized beverage refrigerators designed and manufactured in Europe for quality storage and presentation in commercial establishments. Sized under 24in wide and deep, the SCR600BGLHV offers a generous 5.5 cu.ft. of storage capacity. The door features double pane tempered glass for added protection, with a brushed aluminum finish on the frame and our pro inHVin style vertically mounted thin handle in brushed stainless steel. The factory-installed front lock is located towards the top of the door for easier access. This unit comes with a black cabinet finish and is designed for freestanding use. Inside, the SCR600BGLHV includes four adjustable glass shelves for spill-proof storage and a half-sized wire shelf ideal for holding bottles in place. Automatic defrost ensures minimum user maintenance and a dial thermostat makes it simple to manage the temperature. This unit features an interior light operated with an ON/OFF rocker switch and a white interior finish to ensure optimum product visibility. Our unique inhiddenin evaporator is located in the rear wall to help protect the unit's system and maximize shelf space. An internal fan helps to ensure the interior is more evenly cooled from top to bottom. The SCR600BGLHV is ETL-S listed to NSF-7 commercial standards. Built-in capable and ADA compliant choices are also available.


  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • 24" footprint allows versatile placement
  • Keyed lock conveniently located towards the top of the door for added security (2 keys included)
  • Interior offers more visibility with a brighter look
  • Vertically mounted thin handle (14mm) in brushed stainless steel matches many popular styles of cabinetry
  • Reduced user maintenance with automatic defrost
  • Fan-forced cooling helps to maintain a more evenly cooled interior
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Sits on top of the compressor and features wire slots ideal for holding bottles on their sides
  • Interior offers more visibility with a brighter look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.