Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Beverage Center

  • Mfr # SCR600BGLMBL

  • Zoro # G016281421


product price: $1,769.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Height
33.5 in
Refrigerator Capacity
5.5 cu.ft.
Defrost
Automatic
Color
Black
Overall Depth
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR600BGLMBL
Zoro #
G016281421
UPC #
761101086576
Country of Origin
Serbia

Dimensions

Height
33.5 in
Overall Depth
22.25 in
Width
23.63 in

Details

Refrigerator Capacity
5.5 cu.ft.
Defrost
Automatic
Color
Black
Item
Refrigerator
Standards
UL -ULC -ETL-S
Door Material
Glass
Freezer Capacity
5.5 cu. ft.
Construction Material
Glass
Application
Refrigerator
Refrigerator Item
Refrigerator
Finish
Black

Description

SUMMIT COMMERCIAL's SCR600BGL Series features conveniently sized beverage refrigerators designed and manufactured in Europe for quality storage and presentation in commercial establishments. Model SCR600BGLMBL is a versatile beverage cooler sized with an easy-fitting 24in footprint. Four pre-installed 1in high casters two locking allow you to conveniently move the unit as needed. The user-reversible double pane tempered glass door features a stainless steel handle and front lock, conveniently located towards the top of the door for more comfortable user access. This unit has a jet black cabinet and 304 grade stainless steel work surface for added functionality in busy commercial settings. Inside, the SCR600BGLMBL includes four adjustable glass shelves for spill-proof storage and a half-sized wire shelf ideal for holding bottles in place. Automatic defrost ensures minimum user maintenance and a dial thermostat makes it simple to manage the temperature. This unit features an interior light operated with an ON/OFF rocker switch and a white interior finish to ensure optimum product visibility. Our unique inhiddenin evaporator is located in the rear wall to help protect the unit's system and maximize shelf space. An internal fan helps to ensure the interior is more evenly cooled from top to bottom. With 5.5 cu.ft. of storage capacity, the SCR600GBLMBL is the perfect beverage center for various commercial applications in need of reliable cooling with user-friendly convenience.


  • 5.5 cu.ft. beverage refrigerator designed and manufactured in Europe
  • Cabinet top is finished in durable 304 grade stainless steel for easier service and cleaning in commercial settings
  • 24" footprint allows versatile placement
  • Sits on top of the compressor and features wire slots ideal for holding bottles on their sides
  • Heat resistant design provides clear view to promote impulse buys
  • Reduced user maintenance with automatic defrost
  • Fan-forced cooling helps to maintain a more evenly cooled interior
  • Interior offers more visibility with a brighter look
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup
  • Sits on top of the compressor and features wire slots ideal for holding bottles on their sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.