24in Wide Built-In All-Refrigerator, ADA Compliant, with Speed Rail

  • Mfr # FF7BKBISSTBADASR

  • Zoro # G216281894


product price: $1,854.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Overall Depth
23.5 in
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Color
Black
Refrigerator Capacity
5.5 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7BKBISSTBADASR
Zoro #
G216281894
UPC #
761101081557
Country of Origin
Serbia

Dimensions

Overall Depth
23.5 in
Height
32 in
Width
23.63 in

Details

Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Color
Black
Refrigerator Capacity
5.5 cu.ft.
Door Material
Stainless Steel
Refrigerator Item
Refrigerator
Finish
Black
Application
Refrigerator
Freezer Capacity
5.5 cu. ft.
Construction Material
Stainless Steel

Description

Summit offers a wide range of all-refrigerators for commercial use, with fully featured interiors designed for built-in installation under lower ADA compliant counters. The FF7BKBISSTBADASR is a 32in high all-refrigerator with a full 5.5 cu.ft.


  • 32 inch height fits under standard ADA counters
  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Less than 24 inches wide with a full 5.5 c.f. capacity
  • Reduced user maintenance with automatic defrost
  • Made in the USA, the removable SpeedRail allows you to store and display bar essentials on the refrigerator door for easy access by bartenders or waitstaff
  • Quality construction built to last
  • Designed for easy placement over a door front, while allowing users to remove and reposition as needed
  • Durable construction in a professional finish
  • Curved handle in brushed stainless steel offers a sturdy grip with professional elegance
  • Reduced user maintenance with automatic defrost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.