Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Beer Dispenser, ADA Compliant

  • Mfr # SBC56GBIADA

  • Zoro # G716281387


product price: $2,459.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
23 in
Refrigerator Capacity
5.5 cu.ft.
Color
Black
Width
23.38 in
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC56GBIADA
Zoro #
G716281387
UPC #
761101062846
Country of Origin
Serbia

Dimensions

Overall Depth
23 in
Width
23.38 in
Height
32 in

Details

Refrigerator Capacity
5.5 cu.ft.
Color
Black
Item
Kegerator
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Door Material
Glass
Refrigerator Item
Kegerator
Finish
Black
Freezer Capacity
5.5 cu. ft.
Construction Material
Glass
Application
Kegerator

Description

Summit Commercial brings unique appliance choices to ADA compliant settings with a new line of commercial beer dispensers made in Europe. Sized at 32 inches high, the SBC56GBIADA is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. This unit features a user-reversible double pane tempered glass door for a full display of the interior. A factory-installed lock is conveniently located towards the top of the door for added security. We include a guard rail ships uninstalled and removable two-piece stainless steel drip tray for cleaner service. The SBC56GBIADA ships with a complete Sankey American dual tap kit complete with a draft tower, regulator, 5 lb. CO2 tank, and all the equipment you need to serve beer on tap. Inside, the SBC56GBIADA is designed to hold two 1/6 sixtel kegs note: interior does not accommodate a standard half barrel. Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. A CO2 tank bracket is located inside, allowing you to keep the tank inside and save on exterior depth. The SBC56GBIADA is ETL-S listed to NSF-7 commercial standards. Additional ADA compliant kegerator choices are available with panel-ready or glass doors. Browse our complete line for more choices.


  • Sized at 32 inches high (32.25 to hinge cap) for installation under lower ADA compliant counters
  • ETL-S listed to NSF-7 commercial standards and meets UL-471 for use in foodservice settings
  • Front-breathing design allows fully recessed installation under counters
  • No-frost operation for minimum user maintenance
  • Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
  • Heat resistant design provides clear view to promote impulse buys
  • Keyed lock conveniently located towards the top of the door for added security (2 keys included)
  • No-frost operation for minimum user maintenance
  • Interior dial thermostat ensures easy temperature management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.