Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Beer Dispenser, ADA Compliant

  • Mfr # SBC56GBICSSADA

  • Zoro # G416281373


product price: $2,900.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Refrigerator Capacity
5.5 cu.ft.
Height
32 in
Overall Depth
23 in
Width
23.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBC56GBICSSADA
Zoro #
G416281373
UPC #
761101062877
Country of Origin
Serbia

Dimensions

Height
32 in
Overall Depth
23 in
Width
23.38 in

Details

Defrost
Automatic
Refrigerator Capacity
5.5 cu.ft.
Item
Kegerator
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Door Material
Glass
Finish
Stainless Steel
Refrigerator Item
Kegerator
Construction Material
Glass
Application
Kegerator
Freezer Capacity
5.5 cu. ft.

Description

Summit Commercial brings unique appliance choices to ADA compliant settings with a new line of commercial beer dispensers made in Europe. Sized at 32 inches high, the SBC56GBICSSADA is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the stainless steel wrapped cabinet also enables freestanding use. This unit features a double pane tempered glass door for a full display of the interior. A factory-installed lock is conveniently located towards the top of the door for added security and a curved towel bar style handle in brushed stainless steel completes the look. We include a guard rail ships uninstalled and removable two-piece stainless steel drip tray for cleaner service. The SBC56GBICSSADA ships with a complete Sankey American dual tap kit complete with a draft tower, regulator, 5 lb. CO2 tank, and all the equipment you need to serve beer on tap. Inside, the SBC56GBICSSADA is designed to hold two 1/6 sixtel kegs note: interior does not accommodate a standard half barrel. Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. A CO2 tank bracket is located inside, allowing you to keep the tank inside and save on exterior depth. The SBC56GBICSSADA is ETL-S listed to NSF-7 commercial standards. Additional ADA compliant kegerator choices are available with panel-ready or glass doors. Browse our complete line for more choices.


  • Sized at 32 inches high (32.25 to hinge cap) for installation under lower ADA compliant counters
  • ETL-S listed to NSF-7 commercial standards and meets UL-471 for use in foodservice settings
  • Front-breathing design allows fully recessed installation under counters
  • Interior dial thermostat ensures easy temperature management
  • Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
  • Heat resistant design provides clear view to promote impulse buys
  • Exterior features a wrapped stainless steel finish for lasting durability in busy commercial settings
  • Curved towel bar style handle in brushed stainless steel
  • Keyed lock conveniently located towards the top of the door for added security (2 keys included)
  • Interior dial thermostat ensures easy temperature management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.