Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Beer Dispenser, ADA Compliant

  • Mfr # SBC56GBINKADA

  • Zoro # G916281385


product price: $1,879.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Overall Depth
23.5 in
Color
Black
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC56GBINKADA
Zoro #
G916281385
UPC #
761101062853
Country of Origin
Serbia

Dimensions

Overall Depth
23.5 in
Height
32 in
Width
23.38 in

Details

Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Color
Black
Item
Kegerator
Refrigerator Capacity
5.5 cu.ft.
Door Material
Glass
Freezer Capacity
5.5 cu. ft.
Construction Material
Glass
Application
Kegerator
Finish
Black
Refrigerator Item
Kegerator

Description

Summit Commercial brings unique appliance choices to ADA compliant settings with a new line of commercial beer dispensers made in Europe. Sized at 32 inches high, the SBC56GBINKADA is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. This unit features a user-reversible double pane tempered glass door for a full display of the interior. A factory-installed lock is conveniently located towards the top of the door for added security. We include a guard rail ships uninstalled and removable two-piece stainless steel drip tray for cleaner service. The SBC56GBINKADA does not include any tapping equipment, allowing indo-it-yourselfersin to customize their draft system. Inside, the SBC56GBINKADA is designed to hold two 1/6 sixtel kegs. Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. A CO2 tank bracket is located inside, allowing you to keep the tank inside and save on exterior depth. The SBC56GBINKADA is ETL-S listed to NSF-7 commercial standards. Additional ADA compliant kegerator choices are available with panel-ready or glass doors. Browse our complete line for more choices.


  • Sized at 32 inches high (32.25 to hinge cap) for installation under lower ADA compliant counters
  • ETL-S listed to NSF-7 commercial standards and meets UL-471 for use in foodservice settings
  • Front-breathing design allows fully recessed installation under counters
  • User-reversible door swing allows you to easily adjust to better accommodate your setting
  • Interior can store up to two sixtel kegs
  • Heat resistant design provides clear view to promote impulse buys
  • Keyed lock conveniently located towards the top of the door for added security (2 keys included)
  • Interior dial thermostat ensures easy temperature management
  • No-frost operation for minimum user maintenance
  • User-reversible door swing allows you to easily adjust to better accommodate your setting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.