Zoro Homepage

24in Wide Built-In Beer Dispenser, ADA Compliant

  • Mfr # SBC56GBINKCSSADA

  • Zoro # G316281275


product price: $2,389.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
23.38 in
Refrigerator Capacity
5.5 cu.ft.
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Overall Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC56GBINKCSSADA
Zoro #
G316281275
UPC #
761101062860
Country of Origin
Serbia

Dimensions

Width
23.38 in
Overall Depth
23 in
Height
32 in

Details

Refrigerator Capacity
5.5 cu.ft.
Color
Stainless Steel
Standards
ETL -ETL-C -ETL-S
Item
Kegerator
Defrost
Automatic
Door Material
Glass
Construction Material
Glass
Freezer Capacity
5.5 cu. ft.
Refrigerator Item
Kegerator
Application
Kegerator
Finish
Stainless Steel

Description

Summit Commercial brings unique appliance choices to ADA compliant settings with a new line of commercial beer dispensers made in Europe. Sized at 32 inches high, the SBC56GBINKCSSADA is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the stainless steel wrapped cabinet also enables freestanding use. This unit features a double pane tempered glass door for a full display of the interior. A factory-installed lock is conveniently located towards the top of the door for added security and a curved towel bar style handle in brushed stainless steel completes the look. We include a guard rail ships uninstalled and removable two-piece stainless steel drip tray for cleaner service. The SBC56GBINKCSSADA does not include any tapping equipment, allowing indo-it-yourselfersin to customize their draft system. Inside, the SBC56GBINKCSSADA is designed to hold two 1/6 sixtel kegs note: interior does not accommodate a standard half barrel. Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. A CO2 tank bracket is located inside, allowing you to keep the tank inside and save on exterior depth. The SBC56GBINKCSSADA is ETL-S listed to NSF-7 commercial standards. Additional ADA compliant kegerator choices are available with panel-ready or glass doors. Browse our complete line for more choices.


  • Sized at 32 inches high (32.25 to hinge cap) for installation under lower ADA compliant counters
  • ETL-S listed to NSF-7 commercial standards and meets UL-471 for use in foodservice settings
  • Front-breathing design allows fully recessed installation under counters
  • Interior dial thermostat ensures easy temperature management
  • Interior can store up to two sixtel kegs
  • Heat resistant design provides clear view to promote impulse buys
  • Exterior features a wrapped stainless steel finish for lasting durability in busy commercial settings
  • Curved towel bar style handle in brushed stainless steel
  • Keyed lock conveniently located towards the top of the door for added security (2 keys included)
  • Interior dial thermostat ensures easy temperature management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.