Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Beverage Center, ADA Compliant

  • Mfr # SCR600BGLBIADA

  • Zoro # G716282025


product price: $1,639.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Refrigerator Capacity
5.5 cu.ft.
Width
23.63 in
Overall Depth
23.5 in
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR600BGLBIADA
Zoro #
G716282025
UPC #
761101056845
Country of Origin
Serbia

Dimensions

Width
23.63 in
Overall Depth
23.5 in
Height
32 in

Details

Color
Black
Refrigerator Capacity
5.5 cu.ft.
Standards
UL -ULC -ETL-S
Item
Refrigerator
Defrost
Automatic
Door Material
Glass
Refrigerator Item
Refrigerator
Construction Material
Glass
Application
Refrigerator
Freezer Capacity
5.5 cu. ft.
Finish
Black

Description

SUMMIT COMMERCIAL's SCR600BGLBIADA Series features 32in high beverage refrigerators designed and manufactured in Europe for built-in installation under lower ADA compliant counters in commercial settings. The SCR600BGLBIADA comes in a convenient 24in footprint with a generous 5.5 cu.ft. capacity. It has a front-breathing design for built-in installation and a fully finished black cabinet that also allows freestanding use. The user-reversible door features double pane tempered glass for added protection, with a brushed aluminum finish on the frame. The factory-installed front lock is located towards the top of the door for easier access. Inside, the SCR600BGLBIADA includes four adjustable glass shelves for spill-proof storage and a half-sized wire shelf ideal for holding bottles in place. Automatic defrost ensures minimum user maintenance and a dial thermostat makes it simple to manage the temperature. This unit features an interior light operated with an ON/OFF rocker switch and a white interior finish to ensure optimum product visibility. Our unique inhiddenin evaporator is located in the rear wall to help protect the unit's system and maximize shelf space. An internal fan helps to ensure the interior is more evenly cooled from top to bottom. Made in Europe, the SCR600BGLBIADA is ETL-S listed to NSF-7 commercial standards. With its ADA compliant design, this unit is the perfect choice for any setting in need of a reliable commercial display refrigerator that fits in ADA compliant applications. Additional handle styles are available.


  • 32 inch height is designed to fit under ADA compliant counters
  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Keyed lock conveniently located towards the top of the door for added security (2 keys included)
  • Sits on top of the compressor and features wire slots ideal for holding bottles on their sides
  • Heat resistant design provides clear display to promote impulse buys
  • Interior offers more visibility with a brighter look
  • Reduced user maintenance with automatic defrost
  • Fan-forced cooling helps to maintain a more evenly cooled interior
  • Rearrange the refrigerator space to fit any sized item or remove shelves for simple cleanup
  • Sits on top of the compressor and features wire slots ideal for holding bottles on their sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.