Zoro Homepage

24in Wide Built-In Beverage Center Panel Not Included

  • Mfr # SCR610BLSDIF

  • Zoro # G116281475


product price: $1,829.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Color
Black
Width
23.63 in
Refrigerator Capacity
5 cu.ft.
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR610BLSDIF
Zoro #
G116281475
UPC #
761101064765
Country of Origin
China

Dimensions

Width
23.63 in
Height
34 in
Overall Depth
23.5 in

Details

Defrost
Automatic
Color
Black
Refrigerator Capacity
5 cu.ft.
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Door Material
Panel-Ready
Construction Material
Panel-Ready
Freezer Capacity
5 cu. ft.
Finish
Black
Refrigerator Item
Refrigerator
Application
Refrigerator

Description

Summit Commercial's extensive lineup of beverage centers and refrigerators offers the perfect storage conditions for restaurants and other foodservice establishments. The SCR610BLSDIF comes in an easy-fitting 24in footprint, with a front-breathing design that can be built-in under counters or used freestanding. The door features a fully articulating European style hinge and bracket kit for easy installation of full overlay panels. This lets you blend the unit into your cabinetry design for a seamless look. A digital thermostat is located in the kickplate for easy temperature management. Inside, the SCR610BLSDIF utilizes low maintenance automatic defrost operation with an internal fan to ensure even temperature distribution. Recessed LED lighting offers the perfect display conditions inside the durable and easy-to-clean stainless steel interior. This unit includes three cantilevered chrome shelves to ensure flexible storage that accommodates any item size. The interior is taller than many refrigerators in its class, allowing the unit to easily store two rows of 12in high bottles. High temperature and open door alarms offer added protection in busy commercial settings. The SCR610BLSDIF is ETL-S listed to NSF-7 for use in commercial settings. For this unit with a glass door, see the SCR610BL.


  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • European style articulating door hinge and 2-piece bracket kit allows the installation of overlay panels, allowing you to customize the refrigerator door or blend it into your cabinetry design (recommended panel dimensions: 23-3/8" W x 30-1/16" H at 3/4" thickness)
  • Audible alarm will sound if the door is left ajar for over a minute
  • Intuitive digital controls ensure easy temperature management
  • Spill-proof shelving for easy cleanup and flexible storage
  • 25" high interior accommodates two vertical rows of 12" tall bottles
  • Efficient and attractive lighting illuminates stored products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.