Zoro Homepage

24in Wide Built-In Beverage Center

  • Mfr # SCR600BGLBITB

  • Zoro # G016281803


product price: $1,509.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Black
Height
33.5 in
Defrost
Automatic
Refrigerator Capacity
5.5 cu.ft.
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR600BGLBITB
Zoro #
G016281803
UPC #
761101056913
Country of Origin
Serbia

Dimensions

Height
33.5 in
Width
23.63 in
Overall Depth
23.5 in

Details

Color
Black
Defrost
Automatic
Refrigerator Capacity
5.5 cu.ft.
Item
Refrigerator
Standards
UL -ULC -ETL-S
Door Material
Glass
Construction Material
Glass
Refrigerator Item
Refrigerator
Application
Refrigerator
Freezer Capacity
5.5 cu. ft.
Finish
Black

Description

SUMMIT COMMERCIAL's SCR600BGLBI Series features 24in wide beverage refrigerators designed and manufactured in Europe for built-in undercounter installation in commercial settings. Sized with a convenient 24in footprint and generous 5.5 cu.ft. interior, the SCR600BGLBITB features a front-breathing design for built-in installation under counters, with a fully finished black cabinet that also allows freestanding use. The door features double pane tempered glass for added protection, with a brushed aluminum finish on the frame. We include our inTBin towel bar style handle in brushed stainless steel. The factory-installed front lock is located towards the top of the door for easier access. Inside, the SCR600BGLBITB includes four adjustable glass shelves for spill-proof storage and a half-sized wire shelf ideal for holding bottles in place. Automatic defrost ensures minimum user maintenance and a dial thermostat makes it simple to manage the temperature. This unit features an interior light operated with an ON/OFF rocker switch and a white interior finish to ensure optimum product visibility. Our unique inhiddenin evaporator is located in the rear wall to help protect the unit's system and maximize shelf space. An internal fan helps to ensure the interior is more evenly cooled from top to bottom. The SCR600BGLBITB is ETL-S listed to NSF-7 commercial standards. For this unit sized at 32in for use under lower ADA compliant counters, see the SCR600GBLBIADA series.


  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Less than 24 inches wide to fit tight spaces
  • Front-breathing design allows you to install the unit under counters with minimum clearance
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup
  • Curved handle in brushed stainless steel offers an easy grip with professional style
  • Keyed lock conveniently located towards the top of the door for added security (2 keys included)
  • Reduced user maintenance with automatic defrost
  • Fan-forced cooling helps to maintain a more evenly cooled interior
  • Interior offers more visibility with a brighter look
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.