Zoro Homepage

24in Wide Built-In Beverage Center

  • Mfr # SCR600BGLCSS

  • Zoro # G716281820


product price: $1,709.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Defrost
Automatic
Standards
UL -ULC -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Height
33.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR600BGLCSS
Zoro #
G716281820
UPC #
761101056937
Country of Origin
Serbia

Dimensions

Height
33.5 in
Overall Depth
23.5 in
Width
23.63 in

Details

Item
Refrigerator
Color
Stainless Steel
Defrost
Automatic
Standards
UL -ULC -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Door Material
Glass
Finish
Stainless Steel
Construction Material
Glass
Freezer Capacity
5.5 cu. ft.
Application
Refrigerator
Refrigerator Item
Refrigerator

Description

SUMMIT COMMERCIAL's SCR600BGLBI Series features 24in wide beverage refrigerators designed and manufactured in Europe for built-in undercounter installation in commercial settings. Sized with a convenient 24in footprint and generous 5.5 cu.ft. interior, the SCR600BGLCSS features a front-breathing design for built-in installation under counters, with a fully finished stainless steel wrapped cabinet that also allows freestanding use. The door features double pane tempered glass for added protection, with a brushed aluminum finish on the frame. We include our inTBin towel bar style handle in brushed stainless steel. The factory-installed front lock is located towards the top of the door for easier access. Inside, the SCR600BGLCSS includes four adjustable glass shelves for spill-proof storage and a half-sized wire shelf ideal for holding bottles in place. Automatic defrost ensures minimum user maintenance and a dial thermostat makes it simple to manage the temperature. This unit features an interior light operated with an ON/OFF rocker switch and a white interior finish to ensure optimum product visibility. Our unique inhiddenin evaporator is located in the rear wall to help protect the unit's system and maximize shelf space. An internal fan helps to ensure the interior is more evenly cooled from top to bottom. The SCR600BGLCSS is ETL-S listed to NSF-7 commercial standards. For this unit sized at 32in for use under lower ADA compliant counters, see the SCR600GBLBIADA series.


  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Less than 24 inches wide to fit tight spaces
  • Front-breathing design allows you to install the unit under counters with minimum clearance
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup
  • Heat resistant design provides clear display to promote impulse buys
  • Keyed lock conveniently located towards the top of the door for added security (2 keys included)
  • Reduced user maintenance with automatic defrost
  • Fan-forced cooling helps to maintain a more evenly cooled interior
  • Interior offers more visibility with a brighter look
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.