Zoro Homepage

24in Wide Built-In Beverage Center

  • Mfr # SCR610BLCSS

  • Zoro # G916281378


product price: $2,219.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
34 in
Standards
ETL -ETL-C -ETL-S
Overall Depth
23.5 in
Refrigerator Capacity
5 cu.ft.
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR610BLCSS
Zoro #
G916281378
UPC #
761101032078
Country of Origin
China

Dimensions

Height
34 in
Overall Depth
23.5 in
Width
23.63 in

Details

Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5 cu.ft.
Color
Stainless Steel
Item
Refrigerator
Defrost
Automatic
Door Material
Glass
Refrigerator Item
Refrigerator
Construction Material
Glass
Freezer Capacity
5 cu. ft.
Application
Refrigerator
Finish
Stainless Steel

Description

SUMMIT's commercial beverage centers offer an attractive display for products under reliable cold storage conditions. The SCR610BLCSS comes in an easy-fitting 24in footprint, with a front-breathing design that can be built-in under counters or used freestanding. The reversible double pane tempered glass door includes a professional handle and a factory installed lock, with stainless steel door trim to help highlight stored products. A digital thermostat is located in the kickplate for easy temperature management. This unit features a stainless steel wrapped cabinet. Inside, the SCR610BLCSS utilizes low maintenance automatic defrost operation with an internal fan to ensure even temperature distribution. Recessed LED lighting offers the perfect display conditions inside the durable and easy-to-clean stainless steel interior. Three cantilevered chrome shelves ensure flexible storage that accommodates any item size. High temperature and open door alarms offer added protection. The SCR610BLCSS is ETL-S listed to NSF-7 standards for use in commercial settings and is ENERGY STAR certified as a commercial refrigerator.


  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Make the best use of space by installing this unit under the counter and flush with other cabinetry
  • Meets ENERGY STAR standards as a commercial refrigerator
  • Stainless steel handle completes the professional look
  • Stainless steel trimmed glass door offers a full display of stored items
  • Keyed lock for a secure interior
  • Intuitive digital controls ensure easy temperature management
  • User-reversible door swing allows for more flexibility in placing the unit
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup
  • Stainless steel handle completes the professional look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.