Zoro Homepage

24in Wide Built-In Beverage Center

  • Mfr # SCR610BLPNR

  • Zoro # G416281236


product price: $1,890.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Width
23.63 in
Refrigerator Capacity
5 cu.ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR610BLPNR
Zoro #
G416281236
UPC #
761101065526
Country of Origin
China

Dimensions

Width
23.63 in
Height
34 in
Overall Depth
23.5 in

Details

Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Item
Refrigerator
Refrigerator Capacity
5 cu.ft.
Color
Black
Door Material
Glass/Panel-Ready Frame
Construction Material
Glass/Panel-Ready Frame
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Black
Freezer Capacity
5 cu. ft.

Description

SUMMIT's commercial beverage centers offer an attractive display for products under reliable cold storage conditions. The SCR610BLPNR comes in an easy-fitting 24in footprint, with a front-breathing design that can be built-in under counters or used freestanding. The double tempered glass door door features a panel-ready door trim that lets you customize the look to best match adjacent cabinetry panel dimensions: 29-7/8in H x 23-1/8in W at 3/4in minimum thickness. A factory-installed lock offers additional security. This unit ships with a right hand door swing, but can be ordered to open from the other side by adding option LHD. Users provide their own handle. A digital thermostat is located in the kickplate for easy temperature management. Inside, the SCR610BLPNR utilizes low maintenance automatic defrost operation with an internal fan to ensure even temperature distribution. Recessed LED lighting offers the perfect display conditions inside the durable and easy-to-clean stainless steel interior. This unit includes three cantilevered chrome shelves to ensure flexible storage that accommodates any item size. High temperature and open door alarms offer added protection. The SCR610BLPNR is ETL-S listed to NSF-7 for use in commercial settings and is ENERGY STAR certified as a commercial refrigerator.


  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Make the best use of space by installing this unit under the counter and flush with other cabinetry
  • Meets ENERGY STAR standards as a commercial refrigerator
  • Rearrange refrigerator space to accommodate all sizes or remove shelves for simple cleanup
  • Stainless steel trimmed glass door offers a full display of stored items
  • Walls are constructed from stainless steel for added strength and easy cleanup
  • Keyed lock for a secure interior
  • Intuitive digital controls ensure easy temperature management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.