Zoro Homepage

24in Wide Built-In Beverage Center

  • Mfr # SCR610BLSD

  • Zoro # G616281296


product price: $1,579.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Width
23.63 in
Defrost
Automatic
Height
34 in
Overall Depth
23.5 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR610BLSD
Zoro #
G616281296
UPC #
761101064758
Country of Origin
China

Dimensions

Width
23.63 in
Height
34 in
Overall Depth
23.5 in

Details

Defrost
Automatic
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Color
Black
Refrigerator Capacity
4.88 cu.ft.
Door Material
Stainless Steel
Freezer Capacity
4.88 cu. ft.
Construction Material
Stainless Steel
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Black

Description

Summit Commercial's extensive lineup of beverage centers and refrigerators offers the perfect storage conditions for restaurants and other foodservice establishments. The SCR610BLSD comes in an easy-fitting 24in footprint, with a front-breathing design that can be built-in under counters or used freestanding. The reversible door includes a professional handle, fully articulating European style hinge, and factory installed lock. A digital thermostat is located in the kickplate for easy temperature management. Inside, the SCR610BLSD utilizes low maintenance automatic defrost operation with an internal fan to ensure even temperature distribution. Recessed LED lighting offers the perfect display conditions inside the durable and easy-to-clean stainless steel interior. This unit includes three cantilevered chrome shelves to ensure flexible storage that accommodates any item size. The interior is taller than many refrigerators in its class, allowing the unit to easily store two rows of 12in high bottles. High temperature and open door alarms offer added protection in busy commercial settings. The SCR610BLSD is ETL-S listed to NSF-7 for use in commercial settings. For this unit with a glass door, see the SCR610BL.


  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Make the best use of space by installing this unit under the counter and flush with other cabinetry
  • Professional finish with a matching handle
  • 25" high interior accommodates two vertical rows of 12" tall bottles
  • Keyed lock for a secure interior
  • Intuitive digital controls ensure easy temperature management
  • User-reversible door swing allows for more flexibility in placing the unit
  • Spill-proof shelving for easy cleanup and flexible storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.