Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Coffee Kegerator, ADA Compliant

  • Mfr # SBC58BLBIIFCMTWIN

  • Zoro # G016281582


product price: $2,879.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
5.5 cu.ft.
Width
23.63 in
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC58BLBIIFCMTWIN
Zoro #
G016281582
UPC #
761101084138
Country of Origin
Serbia

Dimensions

Width
23.63 in
Overall Depth
22.75 in
Height
33 in

Details

Refrigerator Capacity
5.5 cu.ft.
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Color
Black
Item
Kegerator
Door Material
Panel-Ready
Refrigerator Item
Kegerator
Application
Kegerator
Construction Material
Panel-Ready
Finish
Black
Freezer Capacity
5.5 cu. ft.

Description

Summit Commercial brings unique appliance choices to ADA compliant settings with a new line of commercial coffee dispensers made in Europe. The SBC58BLBIADAIFCMTWIN is a dual tap coffee kegerator designed to serve both nitro-infused and regular cold brew coffee on tap. Sized at 32 inches high, it is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. This unit features an integrated stainless steel door frame designed to accept overlay panels, allowing you to create a custom look that blends into your cabinetry. We include a guard rail ships uninstalled and removable two-piece stainless steel drip tray for cleaner service. This unit ships with a commercial grade tap kit with a dual tower that lets you serve both standard inflatin iced coffee and nitro-infused cold brew from two cornelius style kegs. The stainless steel draft tower includes both a standard tap and stout style faucet to accommodate both styles of cold brew, as well as a regulator, nitrogen tank, and ball locks to connect to two cornelius kegs. Inside, the SBC58BLBIADAIFCMTWIN is designed to hold two 1/6 sixtel kegs note: interior does not accommodate a standard half barrel. Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. The nitrogen tank bracket is located inside, allowing you to keep the tank inside and save on exterior depth. The SBC58BLBIADAIFCMTWIN is ETL-S listed to NSF-7 commercial standards. Additional ADA compliant kegerator choices are available with stainless steel or glass doors. Browse our complete line for more choices.


  • Unique combination stout and standard tap system allows you to serve both flat iced cold brew and nitro-infused drafts from two cornelius kegs
  • Unit ships with a right hand door swing. For a left hand version, add option LHD upon order
  • ETL-S listed to NSF-7 commercial standards and meets UL-471 for use in foodservice settings
  • Unit ships with a right hand door swing. For a left hand version, add option LHD upon order
  • Commercial grade tap kit includes a dual tap draft tower with a standard and stout tap, Nitrogen tank, dual gauge regulator, and connections for ball lock Cornelius kegs
  • Twin style draft tower allows you to serve from two cornelius style kegs
  • Customize the front by mounting an overlay panel over the door; seamless look can blend into other cabinetry with no exposed frame. Handle not included (panel size: 23-5/16" W x 28-1/4" H and at least 3/4" thick; maximum weight: 10 lbs.)
  • Interior dial thermostat ensures easy temperature management
  • No-frost operation for minimum user maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.