Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Cold Brew Coffee Kegerator, ADA Compliant Panel Not Included

  • Mfr # SBC58BLBIADAIFCFTWIN

  • Zoro # G916281781


product price: $2,619.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Height
32 in
Overall Depth
22.75 in
Refrigerator Capacity
5.5 cu.ft.
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC58BLBIADAIFCFTWIN
Zoro #
G916281781
UPC #
761101069661
Country of Origin
Serbia

Dimensions

Height
32 in
Overall Depth
22.75 in
Width
23.63 in

Details

Refrigerator Capacity
5.5 cu.ft.
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Item
Kegerator
Color
Black
Door Material
Panel-Ready
Freezer Capacity
5.5 cu. ft.
Refrigerator Item
Kegerator
Application
Kegerator
Finish
Black
Construction Material
Panel-Ready

Description

Summit Commercial brings unique appliance choices to ADA compliant settings with a new line of commercial coffeer dispensers made in Europe. Sized at 32 inches high, the SBC58BLBIADAIFCFTWIN is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. This unit features an integrated stainless steel door frame designed to accept overlay panels, allowing you to create a custom look that blends into your cabinetry. We include a guard rail ships uninstalled and removable two-piece stainless steel drip tray for cleaner service. This unit ships with an NSF-listed stainless steel tap kit that includes everything you need to serve iced coffee, including a standard dual tap draft tower, regulator, and nitrogen tank. Inside, the SBC58BLBIADAIFCFTWIN is designed to hold two 1/6 sixtel kegs note: interior does not accommodate a standard half barrel. Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. The nitrogen tank bracket is located inside, allowing you to keep the tank inside and save on exterior depth. The SBC58BLBIADAIFCFTWIN is ETL-S listed to NSF-7 commercial standards. Additional ADA compliant kegerator choices are available with stainless steel or glass doors. Browse our complete line for more choices.


  • Sized at 32 inches high (32.25 to hinge cap) for installation under lower ADA compliant counters
  • ETL-S listed to NSF-7 commercial standards and meets UL-471 for use in foodservice settings
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Unit ships with a right hand door swing. For a left hand version, add option LHD upon order
  • Customize the front by mounting an overlay panel over the door; seamless look can blend into other cabinetry with no exposed frame. Handle not included (panel size: 23-5/16" W x 28-1/4" H and at least 3/4" thick; maximum weight: 10 lbs.)
  • Interior dial thermostat ensures easy temperature management
  • No-frost operation for minimum user maintenance
  • Unit ships with a right hand door swing. For a left hand version, add option LHD upon order

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.