Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Craft Beer Pub Cellar

  • Mfr # SCR600BGLBIDTPUB

  • Zoro # G416281854


product price: $1,909.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Standards
UL -ULC -ETL-S
Overall Depth
23.5 in
Refrigerator Capacity
5.5 cu.ft.
Color
Black
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCR600BGLBIDTPUB
Zoro #
G416281854
UPC #
761101056876
Country of Origin
Serbia

Dimensions

Overall Depth
23.5 in
Width
23.63 in
Height
33.5 in

Details

Standards
UL -ULC -ETL-S
Item
Refrigerator
Refrigerator Capacity
5.5 cu.ft.
Color
Black
Defrost
Automatic
Door Material
Glass
Freezer Capacity
5.5 cu. ft.
Application
Refrigerator
Construction Material
Glass
Finish
Black
Refrigerator Item
Refrigerator

Description

SUMMIT's unique selection of commercial European Pub Cellars offers a smart solution to storing or aging craft beer at the proper temperature. The SCR600BGLBIDTPUB is ETL-S listed to NSF-7 commercial standards. The front-breathing design allows built-in installation under counters, while the fully finished black cabinet also allows freestanding use for added flexibility. This unit includes a user-reversible double pane tempered glass door with a brushed aluminum frame. The factory installed lock offers added security and is located towards the top of the door to ensure easier access. Designed specifically for the storage of craft beer, SUMMIT Pub Cellars include a digital thermostat preset at 45 Degrees F, with a range between 41-65 Degrees F to accommodate a wide assortment of brews and wine. The SCR600BGLBIDTPUB utilizes automatic defrost operation to ensure minimum user maintenance, with an internal fan to help provide even cooling throughout the 5.5 cu.ft. interior. Adjustable glass shelves offer convenient and spill-proof storage. A removable half-sized wire shelf sits above the compressor step to make it easy to lay bottles on their sides. This unit includes an interior light on an on/off rocker switch. The clean white interior helps to improve visibility of your stored bottles and cans. With its ideal footprint and quality design, the SCR600BGLBIDTPUB makes it easy to store and display craft beer and wine at its best. For added protection, this unit can be ordered with our custom door tints.


  • Wide range temperature control lets you manage the interior between 41o and 65oF for optimum storage of all types of beer
  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Less than 24 inches wide to fit tight spaces
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Heat resistant design provides clear view to promote impulse buys
  • Keyed lock conveniently located towards the top of the door for added security (2 keys included)
  • Electronic controls for precise temperature management
  • Reduced user maintenance with automatic defrost
  • Fan-forced cooling helps to maintain a more evenly cooled interior
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.