Zoro Homepage

24in Wide Built-In Kegerator, ADA Compliant

  • Mfr # SBC58BLBIADANK

  • Zoro # G916281705


product price: $1,860.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Overall Depth
23.5 in
Color
Black
Refrigerator Capacity
5.5 cu.ft.
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC58BLBIADANK
Zoro #
G916281705
UPC #
761101069715
Country of Origin
Serbia

Dimensions

Overall Depth
23.5 in
Height
32 in
Width
23.63 in

Details

Defrost
Automatic
Color
Black
Refrigerator Capacity
5.5 cu.ft.
Item
Kegerator
Standards
ETL -ETL-C -ETL-S
Door Material
Stainless Steel
Freezer Capacity
5.5 cu. ft.
Application
Kegerator
Refrigerator Item
Kegerator
Construction Material
Stainless Steel
Finish
Black

Description

Summit Commercial brings unique appliance choices to ADA compliant settings with a new line of commercial beer dispensers made in Europe. Sized at 32 inches high, the SBC58BLBIADANK is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. This unit features a user-reversible 304 grade stainless steel wrapped door complete with a stainless steel handle mounted horizontally for a modern look. We include a guard rail ships uninstalled and removable two-piece stainless steel drip tray for cleaner service. This unit does not include any tapping equipment, allowing indo-it-yourselfersin to customize their draft system. Inside, the SBC58BLBIADANK is designed to hold two 1/6 sixtel kegs or one tall quarter keg note: interior does not accommodate a standard half barrel. Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. A CO2 tank bracket is located inside, allowing you to keep the tank inside and save on exterior depth. The SBC58BLBIADANK is ETL-S listed to NSF-7 commercial standards. Additional ADA compliant kegerator choices are available with panel-ready or glass doors. Browse our complete line for more choices.


  • Sized at 32 inches high (32.25 to hinge cap) for installation under lower ADA compliant counters
  • ETL-S listed to NSF-7 commercial standards and meets UL-471 for use in foodservice settings
  • Front-breathing design allows fully recessed installation under counters
  • User-reversible door swing allows you to easily adjust to better accommodate your setting
  • Install your own tapping equipment to create a customized beer cooler
  • 304 grade stainless steel for a professional look with lasting durability
  • Thin handle with common 14mm diameter in brushed stainless steel mounted horizontally
  • Interior dial thermostat ensures easy temperature management
  • No-frost operation for minimum user maintenance
  • User-reversible door swing allows you to easily adjust to better accommodate your setting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.