Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Kegerator, ADA Compliant

  • Mfr # SBC58BLBICSSADA

  • Zoro # G616281623


product price: $2,830.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Height
32 in
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Width
23.63 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC58BLBICSSADA
Zoro #
G616281623
UPC #
761101069647
Country of Origin
Serbia

Dimensions

Height
32 in
Width
23.63 in
Overall Depth
22.75 in

Details

Defrost
Automatic
Item
Kegerator
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Refrigerator Capacity
5.5 cu.ft.
Construction Material
Stainless Steel
Refrigerator Item
Kegerator
Freezer Capacity
5.5 cu. ft.
Application
Kegerator
Finish
Stainless Steel

Description

Summit Commercial brings unique appliance choices to ADA compliant settings with a new line of commercial beer dispensers made in Europe. Sized at 32 inches high, the SBC58BLBICSSADA is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished cabinet also enables freestanding use. This unit comes with a stainless steel wrapped cabinet and door, complete with a pro style towel bar handle. We include a guard rail and two-piece stainless steel drip tray for cleaner service. The SBC58BBICSSADA ships with a complete Sankey American dual tap kit complete with a draft tower, regulator, 5 lb. CO2 tank, and all the equipment you need to serve beer on tap. Inside, the SBC58BLBICSSADA is designed to hold two 1/6 sixtel kegs note: interior does not accommodate a standard half barrel. Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. A CO2 tank bracket is located inside, allowing you to keep the tank inside and save on exterior depth. The SBC58BLBICSSADA is ETL-S listed to NSF-7 commercial standards. Additional ADA compliant kegerator choices are available with panel-ready or glass doors. Browse our complete line for more choices.


  • Sized at 32 inches high (32.25 to hinge cap) for installation under lower ADA compliant counters
  • ETL-S listed to NSF-7 commercial standards and meets UL-471 for use in foodservice settings
  • Front-breathing design allows fully recessed installation under counters
  • No-frost operation for minimum user maintenance
  • Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
  • Door and cabinet are wrapped in 304 grade stainless steel for a professional look with lasting durability
  • No-frost operation for minimum user maintenance
  • Curved towel bar style handle in brushed stainless steel
  • Interior dial thermostat ensures easy temperature management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.