Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Kegerator, ADA Compliant

  • Mfr # SBC58BLBICSSADANK

  • Zoro # G616281654


product price: $2,210.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Refrigerator Capacity
5.5 cu.ft.
Width
23.63 in
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC58BLBICSSADANK
Zoro #
G616281654
UPC #
761101069722
Country of Origin
Serbia

Dimensions

Width
23.63 in
Overall Depth
22.75 in
Height
32 in

Details

Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Refrigerator Capacity
5.5 cu.ft.
Item
Kegerator
Defrost
Automatic
Refrigerator Item
Kegerator
Construction Material
Stainless Steel
Freezer Capacity
5.5 cu. ft.
Application
Kegerator
Finish
Stainless Steel

Description

Summit Commercial brings unique appliance choices to ADA compliant settings with a new line of commercial beer dispensers made in Europe. Sized at 32 inches high, the SBC58BLBICSSADANK is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished cabinet also enables freestanding use. This unit comes with a stainless steel wrapped cabinet and door, complete with a pro style towel bar handle. We include a guard rail and two-piece stainless steel drip tray for cleaner service. The SBC58BBINKCSSADA does not include any tapping equipment, allowing indo-it-yourselfersin to customize their draft system. Inside, the SBC58BLBICSSADANK is designed to hold two 1/6 sixtel kegs note: interior does not accommodate a standard half barrel. Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. A CO2 tank bracket is located inside, allowing you to keep the tank inside and save on exterior depth. The SBC58BLBICSSADANK is ETL-S listed to NSF-7 commercial standards. Additional ADA compliant kegerator choices are available with panel-ready or glass doors. Browse our complete line for more choices.


  • Sized at 32 inches high (32.25 to hinge cap) for installation under lower ADA compliant counters
  • ETL-S listed to NSF-7 commercial standards and meets UL-471 for use in foodservice settings
  • Front-breathing design allows fully recessed installation under counters
  • Removable two-piece drip tray included for added convenience
  • Install your own tapping equipment to create a customized beer cooler
  • Door and cabinet are wrapped in 304 grade stainless steel for a professional look with lasting durability
  • Curved towel bar style handle in brushed stainless steel
  • Interior dial thermostat ensures easy temperature management
  • No-frost operation for minimum user maintenance
  • Removable two-piece drip tray included for added convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.