Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Kegerator, ADA Compliant

  • Mfr # SBC58WHBIADA

  • Zoro # G516282041


product price: $2,268.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
White
Refrigerator Capacity
5.5 cu.ft.
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC58WHBIADA
Zoro #
G516282041
UPC #
761101086521
Country of Origin
Serbia

Dimensions

Width
23.63 in
Overall Depth
22.75 in
Height
32 in

Details

Color
White
Refrigerator Capacity
5.5 cu.ft.
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Item
Kegerator
Freezer Capacity
5.5 cu. ft.
Finish
White
Application
Kegerator
Refrigerator Item
Kegerator

Description

Summit Commercial brings unique appliance choices to ADA compliant settings with a new line of commercial beer dispensers made in Europe. Sized at 32 inches high, the SBC58WHBIADA is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished cabinet also enables freestanding use. This unit comes in a clean white finish accented by a stainless steel kickplate and pro style handle. We include a removable two-piece stainless steel drip tray for cleaner service. The SBC58WHBIADA ships with a complete Sankey American dual tap kit complete with a draft tower, regulator, 5 lb. CO2 tank, and all the equipment you need to serve beer on tap. Inside, the SBC58WHBIADA is designed to hold two 1/6 sixtel kegs note: interior does not accommodate a standard half barrel. Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. A CO2 tank bracket is located inside, allowing you to keep the tank in the unit and save on exterior depth. The SBC58WHBIADA is ETL-S listed to NSF-7 commercial standards. Additional ADA compliant European kegerators are available with stainless steel, panel-ready, or glass doors. Browse our complete line for more choices.


  • Sized at 32 inches high (32.25 to hinge cap) for installation under lower ADA compliant counters
  • ETL-S listed to NSF-7 commercial standards and meets UL-471 for use in foodservice settings
  • Front-breathing design allows fully recessed installation under counters
  • Removable two-piece drip tray included for added convenience
  • Twin draft tower allows you to serve from two 1/6 (sixtel) sized kegs
  • Classic and clean look suits any setting
  • Solid tube style handle in brushed stainless steel offers a modern accent to the white door finish
  • Interior dial thermostat ensures easy temperature management
  • No-frost operation for minimum user maintenance
  • Removable two-piece drip tray included for added convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.