Zoro Homepage

24in Wide Built-In Kegerator, ADA Compliant

  • Mfr # SBC58WHBIADANK

  • Zoro # G316281923


product price: $1,719.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
22.75 in
Refrigerator Capacity
5.5 cu.ft.
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC58WHBIADANK
Zoro #
G316281923
UPC #
761101086514
Country of Origin
Serbia

Dimensions

Overall Depth
22.75 in
Width
23.63 in
Height
32 in

Details

Refrigerator Capacity
5.5 cu.ft.
Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Color
White
Item
Kegerator
Finish
White
Freezer Capacity
5.5 cu. ft.
Application
Kegerator
Refrigerator Item
Kegerator

Description

Summit Commercial brings unique appliance choices to ADA compliant settings with a new line of commercial beer dispensers made in Europe. Sized at 32 inches high, the SBC58WHBIADANK is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished cabinet also enables freestanding use. This unit comes in a clean white finish accented by a stainless steel kickplate and pro style handle. We include a removable two-piece stainless steel drip tray for cleaner service. This unit does not include any tapping equipment, allowing indo-it-yourselfersin to customize their draft system. Inside, the SBC58WHBIADANK is designed to hold two 1/6 sixtel kegs note: interior does not accommodate a standard half barrel. Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. A CO2 tank bracket is located inside, allowing you to keep the tank in the unit and save on exterior depth. The SBC58WHBIADANK is ETL-S listed to NSF-7 commercial standards. Additional ADA compliant European kegerators are available with stainless steel, panel-ready, or glass door, as well as tap kits that allow you to serve beer, wine, coffee, or kombucha from this unit. Browse our complete line for more choices.


  • Sized at 32 inches high (32.25 to hinge cap) for installation under lower ADA compliant counters
  • ETL-S listed to NSF-7 commercial standards and meets UL-471 for use in foodservice settings
  • Front-breathing design allows fully recessed installation under counters
  • Turn the light on when you need it and off when you're done with a convenient rocker switch
  • Classic and clean look suits any setting
  • Solid tube style handle in brushed stainless steel offers a modern accent to the white door finish
  • Interior dial thermostat ensures easy temperature management
  • No-frost operation for minimum user maintenance
  • Removable two-piece drip tray included for added convenience
  • Turn the light on when you need it and off when you're done with a convenient rocker switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.