24in Wide Built-In Mini Reach-In Beverage Center with Dolly

  • Mfr # SCR610BLSDRI

  • Zoro # G916281514


product price:  $2,185.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Refrigerator Capacity
5 cu.ft.
Width
23.63 in
Standards
ETL -ETL-C -ETL-S
Overall Depth
23.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCR610BLSDRI
Zoro #
G916281514
UPC #
761101082905
Country of Origin
China

Dimensions

Width
23.63 in
Overall Depth
23.5 in
Height
37.38 in

Details

Refrigerator Capacity
5 cu.ft.
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Color
Black
Defrost
Automatic
Door Material
Stainless Steel
Freezer Capacity
5 cu. ft.
Refrigerator Item
Refrigerator
Construction Material
Stainless Steel
Application
Refrigerator
Finish
Black

Description

Summit Commercial's line of mini reach-in refrigerators brings versatile convenience to new dining setups, with stainless steel construction for lasting durability and factory-installed dollys to ensure easy portability. The SCR610BLSDRI comes in an easy-fitting 24in footprint, with a front-breathing design that can be built-in under counters or used freestanding. The reversible stainless steel door includes a professional handle and a factory installed lock. This unit comes pre-installed on a dolly with four 3in casters for easy mobility, perfect for restaurants and bars. The dolly can also be removed and reattached as needed. A digital thermostat is located in the kickplate for easy temperature management. Inside, the SCR610BLSDRI utilizes low maintenance automatic defrost operation with an internal fan to ensure even temperature distribution. Its reach-in design allows convenient user access to the interior, with three adjustable U-shaped steel tray holders that can be rearranged on cantilevered clips to accommodate a variety of sizes. This unit comes with three aluminum half-sheet pans, ideal for storing beverages and other sealed items. Three chrome shelves are also included for user convenience. Recessed LED lighting offers the perfect display conditions inside the durable and easy-to-clean stainless steel interior. High temperature and open door alarms offer added protection in busy commercial settings, while Sabbath Mode allows users to disable certain electrical features during times of religious observance. The SCR610BLSDRI is ETL-S listed to NSF-7 for use in commercial settings. Its reach-in design makes it a great choice for bringing flexible, portable, and convenient beverage storage to commercial settings. For this unit with a glass door, see the SCR610BLRI.


  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Make the best use of space by installing this unit under the counter and flush with other cabinetry
  • Unique design makes it easy for busy wait staff to access stored contents
  • Walls are constructed from stainless steel for added strength and easy cleanup
  • Unit ships on a dolly with four 3" high casters (rear two are locking) to allow easier mobility between the kitchen and dining area
  • Includes three adjustable U-shaped tray holders for strong support of interior trays and sheet pans
  • Three adjustable half-sheet pans make loading and unloading contents easy
  • Extra shelves for alternate storage as needed
  • Professional finish with a matching handle
  • Walls are constructed from stainless steel for added strength and easy cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.