Zoro Homepage

24in Wide Built-In Nitro Coffee Kegerator, ADA Compliant

  • Mfr # SBC58BLBIADANCFTWIN

  • Zoro # G816281683


product price: $2,619.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Width
23.63 in
Defrost
Automatic
Height
32 in
Overall Depth
22.75 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC58BLBIADANCFTWIN
Zoro #
G816281683
UPC #
761101069708
Country of Origin
Serbia

Dimensions

Width
23.63 in
Height
32 in
Overall Depth
22.75 in

Details

Defrost
Automatic
Item
Kegerator
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Color
Black
Door Material
Stainless Steel
Refrigerator Item
Kegerator
Freezer Capacity
5.5 cu. ft.
Construction Material
Stainless Steel
Application
Kegerator
Finish
Black

Description

Summit Commercial brings unique appliance choices to ADA compliant settings with a new line of commercial coffee dispensers made in Europe. Sized at 32 inches high, the SBC58BLBIADANCFTWIN is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. This unit features a user-reversible 304 grade stainless steel wrapped door complete with a stainless steel handle mounted horizontally for a modern look. We include a guard rail ships uninstalled and removable two-piece stainless steel drip tray for cleaner service. This unit ships with an NSF-listed stainless steel tap kit that includes everything you need to serve nitro cold brew coffee, including a standard dual tap draft tower, regulator, and nitrogen tank. Inside, the SBC58BLBIADANCFTWIN is designed to hold two 1/6 sixtel kegs note: interior does not accommodate a standard half barrel. Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. The nitrogen tank bracket is located inside, allowing you to keep the tank inside and save on exterior depth. The SBC58BLBIADANCFTWIN is ETL-S listed to NSF-7 commercial standards. Additional ADA compliant kegerator choices are available with panel-ready or glass doors. Browse our complete line for more choices.


  • Stout style tap allows you to serve smooth nitro cold brew on tap
  • Sized at 32 inches high (32.25 to hinge cap) for installation under lower ADA compliant counters
  • Front-breathing design allows fully recessed installation under counters
  • No-frost operation for minimum user maintenance
  • Commercial grade tap kit includes a stainless steel stout tower, Nitrogen tank, regulator, and connections for ball lock cornelius kegs
  • Twin style draft tower allows you to serve from two cornelius style kegs
  • 304 grade stainless steel for a professional look with lasting durability
  • Thin handle with common 14mm diameter in brushed stainless steel mounted horizontally
  • Interior dial thermostat ensures easy temperature management
  • No-frost operation for minimum user maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.