Zoro Homepage

24in Wide Built-In Nitro Coffee Kegerator, ADA Compliant

  • Mfr # SBC58WHBIADANCFTWIN

  • Zoro # G416281892


product price: $2,408.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Depth
22.75 in
Defrost
Automatic
Refrigerator Capacity
5.5 cu.ft.
Standards
ETL -ETL-C -ETL-S
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC58WHBIADANCFTWIN
Zoro #
G416281892
UPC #
761101086552
Country of Origin
Serbia

Dimensions

Overall Depth
22.75 in
Width
23.63 in
Height
32 in

Details

Defrost
Automatic
Refrigerator Capacity
5.5 cu.ft.
Item
Kegerator
Standards
ETL -ETL-C -ETL-S
Color
White
Refrigerator Item
Kegerator
Finish
White
Application
Kegerator
Freezer Capacity
5.5 cu. ft.

Description

Summit Commercial brings unique appliance choices to ADA compliant settings with a new line of commercial coffee dispensers made in Europe. Sized at 32 inches high, the SBC58WHBIADANCFTWIN is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished cabinet also enables freestanding use. This unit comes in a clean white finish accented by a stainless steel kickplate and pro style handle. We include a removable two-piece stainless steel drip tray for cleaner service. This unit ships with an NSF-listed stainless steel tap kit that includes everything you need to serve nitro cold brew coffee, including a standard dual tap draft tower, regulator, and nitrogen tank. Inside, the SBC58WHBIADANCFTWIN is designed to hold two 1/6 sixtel kegs note: interior does not accommodate a standard half barrel. Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. The nitrogen tank bracket is located inside, allowing you to keep the tank inside and save on exterior depth. The SBC58WHBIADANCFTWIN is ETL-S listed to NSF-7 commercial standards. Additional ADA compliant European kegerators are available with stainless steel, panel-ready, or glass doors, as well as alternate tap kits for cold brew and kombucha. Browse our complete line for more choices.


  • European design with a tap kit included for full coffee service
  • Sized at 32 inches high (32.25 to hinge cap) for installation under lower ADA compliant counters
  • ETL-S listed to NSF-7 commercial standards and meets UL-471 for use in foodservice settings
  • Removable two-piece drip tray included for added convenience
  • Commercial grade tap kit includes a stainless steel stout tower, Nitrogen tank, regulator, and connections for ball lock cornelius kegs
  • Classic and clean look suits any setting
  • Solid tube style handle in brushed stainless steel offers a modern accent to the white door finish
  • Interior dial thermostat ensures easy temperature management
  • No-frost operation for minimum user maintenance
  • Removable two-piece drip tray included for added convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.